Hotplates & Stirrers
Type
Brand
Plate Size
Plate Material
Features
Max Temperature
Shape
Diameter
For Use With
Package Quantity
Voltage
Length
Material
Width
Height
Capacity
Color
Price
SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM
Bel-Art Spinbar Giant Polygon Teflon Magnetic Stirring Bar, 159 x 27mm, White, without Pivot Ring
Bel-Art Spinbar Teflon Disposable Polygon Magnetic Stirring Bars, 12.7 x 3.2mm, White 100Pk
Bel-Art Spinbar Teflon Disposable Polygon Magnetic Stirring Bars, 25.4 x 8mm, White 100Pk
Bel-Art Spinbar Giant Polygon Teflon Magnetic Stirring Bar, 152 x 19mm, White, with Pivot Ring
SCILOGEX MS-H280-Pro LED Digital Hotplate Stirrer with Ceramic Coated Plate, 86143101, 110V 50/60Hz
SCILOGEX Cross Stirrer 18900075, PTFE Coated, Use with OS20/OS40 Overhead Stirrers
SCILOGEX Cross Stirrer 18900071, 316L Stainless Steel, Use with OS20/OS40 Overhead Stirrers
Bel-Art Spinring Teflon Magnetic Stirring Bar, 50.8 x 8mm, 57.2mm Ring O.D., White
Benchmark Scientific OS20L Overhead Stirrer, 20L Includes Stand, & 4 Arm Propeller
Thermo Scientific Super-Nuova Multi-Position Digital Stirring Hotplate, 4-Postion, 120V
Bel-Art Spinbar Teflon Polygon Magnetic Stirring Bar, 30 x 8mm, White, without Pivot Ring
Bel-Art Spinpak Magnetic Stirring Bar Assortment with Restrainer 371580010, 10 Assorted Bars, 1/PK
Thermo Scientific Large External-Controlled Hotplate, 12" x 12" Stainless Steel Top, 120V
Bel-Art Spinbar Teflon Polygon Magnetic Stirring Bar, 40 x 8mm, White, without Pivot Ring
SCILOGEX MS-M-S10 10-Position Analog Magnetic Stirrer 81131102, Stainless Steel Plate, 110V, 50/60Hz
SCILOGEX MS-H-S10 10-Position Analog Magnetic Hotplate Stirrer 81132102, 110V, 50/60Hz
Thermo Scientific Cimarec+ Digital Stirring Hotplate, 10" x 10" Ceramic Top, 100-120V