Stereo Microscopes
Availability
Head Type
For Use With
Industry
Type
Eye Piece Magnification
Brand
Package Quantity
Length
Mounting Location
Material
Width
Height
Color
Price
Head Type
Binocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
LED
Head Type
Binocular
Magnification Range
10X-30X
Objective
1X, 3X
Light Source
Tungsten
Head Type
Binocular
Magnification Range
40X-80X
Objective
2X, 4X
Light Source
Halogen
AmScope SW-3T13X 5X-10X-15X-30X Trinocular Stereo Microscope on Single-Arm Boom Stand
Head Type
Trinocular
Magnification Range
5X, 10X, 15X & 30X
Objective
1X, 3X
Field View
Super Widefield
AmScope SM-4TZ-80M-5M 3.5X-90X Boom Stand Stereo Microscope with 80-LED Ring Light & 5MP Camera
Head Type
Trinocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
LED
AmScope SM-4TZ-144-10MT 3.5X-90X Trinocular Zoom Stereo Microscope with 144-LED Light & 10MP Camera
Head Type
Trinocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
LED
AmScope SM-6TZ-FRL-8M 3.5X-90X Articulating Zoom Microscope with Fluorescent Light & 8MP Camera
Head Type
Trinocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
Fluorescent
AmScope SM-4BZ-80S 3.5X-90X Binocular Stereo Zoom Microscope with 80-LED Light & Double-Arm Stand
Head Type
Binocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
LED
AmScope SM-3BZ-FRL 3.5X-90X Stereo Zoom Boom Microscope with Fluorescent Ring Light
Head Type
Binocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
Fluorescent
Head Type
Binocular
Magnification Range
7X-45X
Objective
0.7-4.5X
Light Source
LED
Head Type
Trinocular
Magnification Range
7X-45X
Objective
0.7-4.5X
Light Source
LED
Head Type
Trinocular
Magnification Range
8X - 50X
Euromex StereoBlue Binocular Zoom Microscope w/ Pillar Stand & LED Illumination, 7x to 45x
Head Type
Binocular
Magnification Range
7X - 45X
Objective
0.7X - 4.5X
Light Source
LED
Meiji Techno EMZ-200TR Trinocular Microsurgical Training Microscope System, 3.94X - 25.3X Mag.
Head Type
Trinocular
Magnification Range
3.94X - 25.3X
Objective
0.45X Auxiliary Lens: 3.94X - 25.3X
Light Source
LED
AmScope SM-3TZ-FOD-M 3.5X-90X Trinocular Zoom Stereo Microscope with Fiber Optic Light &1.3MP Camera
Head Type
Trinocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
Fiber Optic
LW Scientific Z4M-BZM7-PA77 Z4 Zoom Binocular Stereomicroscope W/Pneuflex-Arm, 7x - 45x
Head Type
Binocular
Magnification Range
7X - 45X
Objective
0.7X - 4.5X
AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit
Head Type
Monocular
Magnification Range
100X-1200X
Light Source
LED
Field View
Widefield
Head Type
Monocular
Magnification Range
100X-1200X
Light Source
LED
Field View
Widefield
AMSCOPE-KIDS 120X-240X-300X-480X-600X-1200X Educational Kids Microscope Kit & Experiment Cards
Head Type
Monocular
Magnification Range
120X-1200X
Light Source
LED
Field View
Widefield
AmScope 40X-1000X Monocular LED Metal Frame Compound Microscope with Blank Slides & Experiment Cards
Head Type
Monocular
Magnification Range
40X-1000X
Light Source
LED
Field View
Widefield
AmScope SE305R-P-LED 10X-30X Cordless LED Stereo Microscope with Top & Bottom Illumination System
Head Type
Binocular
Magnification Range
10X-30X
Objective
1X, 3X
Light Source
LED
AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera
Head Type
Trinocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
Fluorescent
Head Type
Binocular
Magnification Range
3.5X-45X
Objective
0.7-4.5X
Light Source
LED
Head Type
Binocular
Magnification Range
3.5X-45X
Objective
0.7-4.5X
Field View
Super Widefield
Euromex Lens For NexiusZoom For P, PG, U & M Stands, 183 mm Working Distance, 0.5x
AmScope 40X-1000X Student Microscope with Glass Lens, Metal Frame, Camera, Slides, Book & Cards
Head Type
Monocular
Magnification Range
40X-1000X
Light Source
LED
Field View
Widefield
AmScope 40X-1000X Monocular Student Microscope with Coarse-Focus, 10-pc Slide Set, Experiment Cards
Head Type
Monocular
Magnification Range
40X-1000X
Light Source
LED
Field View
Widefield
AmScope 100X-1200X LED Kids Beginner Microscope Toy Set, Slides Preparation Kit & Microscope Book
Head Type
Monocular
Magnification Range
100X-1200X
Light Source
LED
Field View
Widefield
Head Type
Monocular
Magnification Range
40X-1000X
Light Source
LED
Field View
Widefield
Euromex StereoBlue Binocular Zoom Microscope w/ Ergonomic Stand & LED Illumination, 7x to 45x
Head Type
Binocular
Magnification Range
7X - 45X
Objective
0.7X - 4.5X
Light Source
LED
AmScope 40X-1000X Portable Monocular Student Microscope w/Premium Insect Exploration Kit
Head Type
Monocular
Magnification Range
40X-1000X
Light Source
LED
Field View
Widefield
AmScope 40X-1000X Monocular Microscope, 1.3MP Digital Camera, 3-pc Tweezers, 50-pc Slide Set
Head Type
Monocular
Magnification Range
40X-1000X
Light Source
LED
Field View
Widefield
Head Type
Binocular
Magnification Range
20X-50X
Light Source
LED
Field View
Widefield
AmScope IQCrew Science Discovery Set with 20X Stereo Microscope & 1000X Compound Microscope
Head Type
Monocular
Magnification Range
40X-1000X
Light Source
LED
Field View
Widefield