Stereo Microscopes
Industry
For Use With
Eye Piece Magnification
Length
Mounting Location
Width
Material
Height
Color
Price
AmScope ZM-4TW3-FOR-9M 2X-225X Trinocular Boom Stand Stereo Zoom Microscope with 9MP Camera
Head Type
Trinocular
Magnification Range
2X-225X
Objective
0.67-4.5X
Light Source
Fiber Optic
AmScope SM-3T-54S-5M 7X-45X Trinocular LED Boom Stand Stereo Zoom Microscope with 5MP Camera
Head Type
Trinocular
Magnification Range
7X-45X
Objective
0.7-4.5X
Light Source
LED
AmScope SM-3T-54S-M 7X-45X Trinocular LED Boom Stand Stereo Zoom Microscope with 1.3MP Camera
Head Type
Trinocular
Magnification Range
7X-45X
Objective
0.7-4.5X
Light Source
LED
AmScope SM-3TX-80S 3.5X-45X Trinocular Zoom Stereo Microscope on Boom Stand with 80-LED Light
Head Type
Trinocular
Magnification Range
3.5X-45X
Objective
0.7-4.5X
Light Source
LED
Head Type
Trinocular
Magnification Range
8X - 50X
AmScope SM-3TZ-FOD-M 3.5X-90X Trinocular Zoom Stereo Microscope with Fiber Optic Light &1.3MP Camera
Head Type
Trinocular
Magnification Range
3.5X-90X
Objective
0.7-4.5X
Light Source
Fiber Optic