Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Biotech Supply Hazardous Location - Explosion Proof Refrigerator, ABT-EP-1404, 14 Cu Ft

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

American Biotech Supply Hazardous Location - Explosion Proof Refrigerator, ABT-EP-1404, 14 Cu Ft

Item #: WBB997693

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,184.00 Save: up to 36%
Price: $2,679.00
Product Information
Product Q&A
Accessories
American Biotech Supply Hazardous Location (Explosion Proof) Refrigerator, ABT-EP-1404, 14 Cu Ft

    Standard Features:
  • Temperatures: 0°C to 10°C (32°F to 50°F)Meet NFPA guidelines 45 and 70, and OSHA guidelines for hazardous location, Class I, Division II, Group C & D.
  • Exterior adjustable mechanical thermostat sealed in UL listed explosion box
  • Leveling legs
  • Keyed door lock
  • Heavy duty handle
  • White baked on powder coat finish
  • Heavy duty powder coated shelves
  • Durable ABS material flat door liner
Not equipped with line cord and plug; must be hardwired in conduit to 120 VAC power source. Power cords are NOT ACCEPTABLE. These units are not intended for use in general clinical or research laboratories.

Product Specifications

    • CAPACITY CUBIC FEET14
    • EXTERIOR DEPTH INCHES33-1/2
    • EXTERIOR HEIGHT INCHES65-1/4
    • EXTERIOR WIDTH INCHES28
    • TEMPERATURE RANGE °C0 to 10
    • TEMPERATURE RANGE °F32 to 50
    • DEFROSTCycle
    • SHELVES1 Adj/2 Fixes
    • DOORSSingle Solid Door
    • HORSEPOWER1/3
    • CASTERSNo
    • MANUFACTURER PART NUMBERABT-EP-1404
    • WARRANTY2 Years Parts & Labor / 5 Year Compressor Warranty
    • BRANDAmerican Biotech Supply
    • DESCRIPTIONHazardous Location (Explosion Proof) Refrigerator
    • AMPS5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.