Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Biotech Supply Hazardous Location (Explosion Proof) Refrigerator ABT-EP-2004, 20 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

American Biotech Supply Hazardous Location (Explosion Proof) Refrigerator ABT-EP-2004, 20 Cu. Ft.

Item #: WBB997736

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,512.00 Save up to 36%
Price: $2,889.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
American Biotech Supply Hazardous Location (Explosion Proof) Refrigerator ABT-EP-2004, 20 Cu. Ft.

Standard Features:
  • Hazardous Location (Explosion Proof) Refrigerator
  • 20 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Mechanical thermostat sealed in UL listed explosion proof box
  • Temperature range: 0°C to 10°C
  • 3 fixed & 1 adjustable wire shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • White textured cabinet and door
  • High density urethane foam cabinet and door insulation
  • CFC-free refrigerant (R134a), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 34"W x 35 1/4"D x 78 1/4"H
  • Cycle defrost
  • 115V, 60Hz, 5 Amps, 1/3 HP; 900 BTU/hr
  • Not equipped with line cord and plug; must be hardwired in conduit to 120 VAC power source
  • UL/C-UL listed
  • Meet NFPA and OSHA guidelines for Hazardous Locations, Class 1, Division II, Group C & D
  • Shipping weight: 328 lbs
Not equipped with line cord and plug; must be hardwired in conduit to 120 VAC power source. Power cords are NOT ACCEPTABLE.

These units are not intended for use in general clinical or research laboratories.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAmerican Biotech Supply
    • MANUFACTURERS PART NUMBERABT-EP-2004
    • WIDTH INCHES34
    • DEPTH INCHES35-1/4
    • HEIGHT INCHES78-1/4
    • DESCRIPTIONHazardous Location (Explosion Proof) Refrigerator
    • CAPACITY CUBIC FEET20
    • VOLTAGE115V
    • HERTZ60Hz
    • AMPS5
    • PHASE1PH
    • TEMPERATURE RANGE °F32 to 50
    • HORSEPOWER1/3
    • CABINET FINISHWhite
    • ADJUSTABLE SHELVESYes
    • ADA COMPLIANCENo
    • REFRIGERANT TYPER-134a
    • DEFROST TYPECycle
    • STYLEFull-Sized
    • DOOR TYPESolid
    • DOOR STYLESwing Door
    • TEMPERATURE RANGE °C0 to 10
    • APPROVALUL/C-UL Listed
    • NUMBER OF DOORS1
    • CASTERSNo Casters
    • NUMBER OF SHELVES4
    • LIMITED WARRANTY2 Year Parts and Labor, 3 Year Compressor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.