American Biotech Supply Premier Chromatography Refrigerator ABT-49C, 49 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

American Biotech Supply Premier Chromatography Refrigerator ABT-49C, 49 Cu. Ft.

Item #: WBB997755

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,550.00 Save up to 36%
Price: $5,474.00
Product Information
Product Q&A
Accessories
American Biotech Supply Premier Chromatography Refrigerator ABT-49C, 49 Cu. Ft.

Standard Features:
  • Premier Chromatography Refrigerator
  • 49 Cu. Ft. Capacity
  • Two swing glass doors, self-closing (energy efficient, double pane vacuum insulated)
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Temperature range: 0°C to 10°C, average cycle temperature: 4°C
  • Eight adjustable shelves (adjustable in 1/2" increments)
  • Magnetic door gasket for positive seal
  • Heavy duty door handles
  • Swivel casters (adds 4" to height; included in dims below)
  • Interior lights are safety shielded and switch controlled
  • One GFCI protected duplex electrical outlet
  • Two 2" access ports with spring loaded self-closing, gasketed metal covers
  • Probe access port (3/8")
  • White painted aluminum interior
  • Stainless steel interior floor
  • High density urethane foam cabinet insulation
  • CFC-free refrigerant (R134a), foam insulation and packaging
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Exterior dimensions: 55 1/8"W x 31 7/8"D x 82 9/16"H
  • Cycle defrost
  • 115V, 60 Hz, 7.3 Amps. 1/2 HP, 1125 BTU's/hr
  • UL/C-UL listed
  • Shipping weight: 495 lbs.
Documents

Documents are in PDF format

Product Specifications

    • BRANDAmerican Biotech Supply
    • MANUFACTURERS PART NUMBERABT-49C
    • WIDTH INCHES55-1/8
    • DEPTH INCHES31-7/8
    • HEIGHT INCHES82-9/16
    • DESCRIPTIONPremier Chromatography Refrigerator
    • CAPACITY CUBIC FEET49
    • VOLTAGE115V
    • HERTZ60Hz
    • AMPS7.3
    • APPROVALUL/C-UL Listed
    • NUMBER OF DOORS2
    • DOOR STYLESwing Door
    • HORSEPOWER1/2
    • CASTERSSwivel Casters
    • STYLEFull-Sized
    • DEFROST TYPECycle
    • REFRIGERANT TYPER-134a
    • ADA COMPLIANCENo
    • TEMPERATURE RANGE °C0 to 10
    • TEMPERATURE RANGE °F32 to 50
    • PHASE1PH
    • LIMITED WARRANTY3 Year Parts and Labor, 2 Year Compressor
    • ADJUSTABLE SHELVESYes
    • CABINET FINISHWhite
    • NUMBER OF SHELVES8
    • DOOR TYPEGlass