Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Biotech Supply Premier Laboratory Glass Door Refrigerator, ABT-30RGP, 30 Cu Ft

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

American Biotech Supply Premier Laboratory Glass Door Refrigerator, ABT-30RGP, 30 Cu Ft

Item #: WBB997676

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,830.00 Save up to 36%
Price: $5,013.00
Product Information
Product Q&A
Accessories
American Biotech Supply Premier Laboratory Glass Door Refrigerator, ABT-30RGP, 30 Cu Ft

Standard Features:
  • 30 Cu. Ft. Capacity
  • One swing glass door (energy efficient, double pane vacuum insulated), right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Alarm battery back-up in the event of power failure
  • Remote alarm contacts
  • Temperature range: 0°C - 10°C, average cycle temperature: 4°C
  • Five adjustable shelves
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Caster platform (adds 4-3/4" to height, included in dimensions below)
  • Probe access port (3/8")
  • Powder coat paint exterior
  • High density urethane foam cabinet insulation
  • CFC-free refrigerant (R404a), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Auto defrost
  • 115V, 60 Hz, 7.2 Amps, 1/3 HP
  • Exterior Dimensions: 36-1/4"W x 31-3/4"D x 83-3/4"H


Product Specifications

    • BRANDAmerican Biotech Supply
    • MANUFACTURER PART NUMBERABT-30RGP
    • DESCRIPTIONPremier Laboratory Glass Door Refrigerator
    • COLORWhite
    • CAPACITY CUBIC FEET30
    • EXTERIOR WIDTH INCHES36-1/4
    • EXTERIOR DEPTH INCHES31-3/4
    • EXTERIOR HEIGHT INCHES83-3/4
    • AMPS9
    • TEMPERATURE RANGE °F32°F to 50°F
    • DOORSSingle Glass Door
    • DEFROSTCycle
    • WARRANTY2 Years Parts & Labor / 5 Year Compressor Warranty
    • CASTERSYes
    • TEMPERATURE RANGE °C0°C to 10°C
    • SHELVES5 Adjustable
    • HORSEPOWER1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.