Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Biotech Supply Standard Laboratory Glass Door Refrigerator, ABT-30RG, 30 CuFt

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

American Biotech Supply Standard Laboratory Glass Door Refrigerator, ABT-30RG, 30 CuFt

Item #: WBB997674

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,512.00 Save: up to 36%
Price: $3,529.00
Product Information
Product Q&A
Accessories
American Biotech Supply Standard Laboratory Glass Door Refrigerator, ABT-30RG, 30 Cu Ft

    Standard Features:
  • Temperature range: 0°C to 10°C (32°F to 50°F), factory preset at 4°C (39°F)
  • Adjustable microprocessor temperature controller
  • Digital temperature display
  • Audible and visual alarms for high and low temperatures and power failure
  • Battery back-up
  • Remote alarm contacts with adjustable delay provided to simplify connection to central alarm systems and phone dialers
  • 4" swivel casters
  • Interior lights, safety shielded and switch-controlled
  • Self-closing door
  • Electrostatically coated wire shelves, adjustable in 1/2" increments
  • Stainless steel interior floor
  • 3/8" probe access port
  • White acrylic enamel interior walls
  • White baked on powder coat finish
  • 120 VAC operation

Product Specifications

    • CAPACITY CUBIC FEET30
    • EXTERIOR DEPTH INCHES31-3/4
    • EXTERIOR HEIGHT INCHES72
    • EXTERIOR WIDTH INCHES36-1/4
    • TEMPERATURE RANGE °C0 to 10
    • TEMPERATURE RANGE °F32 to 50
    • DEFROSTCycle
    • SHELVES5 Adj
    • DOORS1 Glass Swing
    • CASTERSNo
    • MANUFACTURER PART NUMBERABT-30RG
    • WARRANTY2 Years Parts & Labor / 5 Year Compressor Warranty
    • AMPS7.2
    • DESCRIPTIONStandard Laboratory Glass Door Refrigerator
    • BRANDAmerican Biotech Supply
    • HORSEPOWER1/3
    • COLORWhite
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.