Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Biotech Supply Standard Manual Defrost Freezer ABT-2020MB, 20 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

American Biotech Supply Standard Manual Defrost Freezer ABT-2020MB, 20 Cu. Ft.

Item #: WBB997730

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,710.00 Save up to 36%
Price: $1,095.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
American Biotech Supply Standard Manual Defrost Freezer ABT-2020MB, 20 Cu. Ft.

Standard Features:
  • Standard Manual Defrost Freezer
  • 20 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Mechanical thermostat
  • Temperature range: -15°C to -25°C, average cycle temperature: -20°C
  • Four fixed shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • Interior light
  • Probe access port (3/8")
  • White textured cabinet and door
  • High density urethane foam cabinet and door insulation
  • CFC-free refrigerant (R134a), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Exterior dimensions: 34" W x 33 1/2" D x 73 1/4" H
  • Manual defrost
  • 115V, 60 Hz, 1/3 HP, 5 Amps
  • CSA listed
  • Shipping weight: 327 lbs.
Documents

Documents are in PDF format

Product Specifications

    • BRANDAmerican Biotech Supply
    • MANUFACTURERS PART NUMBERABT-2020MB
    • WIDTH INCHES34
    • DEPTH INCHES33-1/2
    • HEIGHT INCHES73-1/4
    • DESCRIPTIONStandard Manual Defrost Freezer
    • CAPACITY CUBIC FEET20
    • VOLTAGE115V
    • HERTZ60Hz
    • AMPS5
    • PHASE1PH
    • LIMITED WARRANTY2 Year Parts and Labor, 3 Year Compressor
    • TEMPERATURE RANGE °C-15 to -25
    • CASTERSNo Casters
    • APPROVALCSA Listed
    • DEFROST TYPEManual
    • CABINET FINISHWhite
    • ADA COMPLIANCENo
    • ADJUSTABLE SHELVESNo
    • REFRIGERANT TYPER-134a
    • DOOR TYPESolid
    • STYLEFull-Sized
    • DOOR STYLESwing Door
    • NUMBER OF DOORS1
    • NUMBER OF SHELVES4
    • HORSEPOWER1/3
    • TEMPERATURE RANGE °F-5 to -13
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.