Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SCILOGEX SK-O180-E Orbital Analog Shaker with Anti-Slip Platform, 110-230V, 50/60Hz, 0-200 RPM

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

SCILOGEX SK-O180-E Orbital Analog Shaker with Anti-Slip Platform, 110-230V, 50/60Hz, 0-200 RPM

Item #: WBB1309584

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $498.00 Save up to 20%
Price: $398.40
Product Information
Customer Review
Product Q&A
Accessories
SCILOGEX SK-O180-E Orbital Analog Shaker with Anti-Slip Platform, 110-230V, 50/60Hz, 0-200 RPM

    Features:

  • Compact space saving design
  • Analog speed control
  • Economically priced
  • Maximum load 3Kg/6.6Lbs
  • Comes with an anti-slip platform for culture flasks, flasks etc.
  • 0-200 RPM shaking speed range
  • 20mm linear action
  • Stable operation, low vibration
  • cTUVus approved
  • CE Marked
  • 2 YEAR LIMITED WARRANTY

Product Specifications

    • BRANDScilogex
    • MANUFACTURER PART NUMBER83211201
    • WIDTH INCHES13
    • DEPTH INCHES11
    • HEIGHT INCHES5
    • WEIGHT LBS.9
    • DESCRIPTIONSK-O180-E Orbital Analog Shaker
    • VOLTAGE110-230V
    • FREQUENCY (Hz)50-60Hz
    • RPM0-200
    • TYPEOrbital
    • LIMITED WARRANTY2 Years
    • PACKAGE QUANTITY1
    • PLATE DIMENSIONS INCHES9 x 11
    • OPERATING TEMP RANGE+4 - 40°C
    • MAX LOAD LBS.6.6
    • TIMERNo
    • ORBIT DIAMETER20mm
    • MAX HUMIDITY0.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:25