Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 24 items in product family

Quincy Lab 230V Acrylic Door Incubator 12-140E-1, 235W

Item #: WBB918759

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $587.00
Product Information
Product Q&A
Accessories
Quincy Lab 230V Acrylic Door Incubator 12-140E-1, 235W

Quincy Lab 230V Acrylic Door Incubator 12-140E-1, 235W

Please Note: This unit is 230 Volts for use in foreign countries. Also available in 115 Volts for use in the U.S.

Product Specifications

  • CONSTRUCTIONHigh-Grade Aluminum Interior/Cold-Rolled Steel Exterior
  • VOLTS230
  • TEMP MIN TEMP MAX F/CAmb +2°C - 143° / 62°
  • VOLUME2.0 cu. ft. / 57 liters
  • INSIDE USABLE DIMENSIONS18"W X 16"H X 12"D
  • OVERALL DIMENSIONS19"W X 21"H X 13"D
  • THERMOSTATDigital
  • STABILITY±1° / 0.5°
  • ASSEMBLEDY
  • AMPS0.5
  • MANUFACTURER PART NUMBER12-140E-1
  • WEIGHT LBS.55
  • WARRANTY18 Months
  • TYPEAcrylic Door/Digital
  • WATT235
  • BRANDQuincy
  • DESCRIPTIONAcrylic Door Incubator
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.