Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W X 30"D Mobile Lab Bench with Power Apron - Phenolic Square Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

60"W X 30"D Mobile Lab Bench with Power Apron - Phenolic Square Edge - Tan

Item #: WB249418TN

Sold By: globalindustrial.com

Available on or around 04/08/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $725.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Lab Bench with Power Apron
Phenolic Resin Top with Square Edge
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a square edge. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • TOP CONSTRUCTIONPhenolic Resin Square Edge
    • BRANDGlobal Industrial
    • COLOR FINISHTan
    • POWERThree duplex 15 Amp, 115 Volt Outlet
    • WHEEL TYPEPhenolic
    • ASSEMBLYUnassembled
    • CAPACITY LBS2,000
    • MODEL249418TN
    • DEPTH INCHES30
    • HEIGHT INCHES37-5/8
    • HEIGHT INCHES (FIXED LEG)37-5/8
    • WHEEL DIAMETER INCHES5
    • WIDTH INCHES60
    • LEG TYPEFixed
    • CONSTRUCTIONSteel
  • 1" thick phenolic resin top with square edge resists chemicals for heavy lab use.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:26