Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Biomedical Cross Fittings

52 Results
View All Material
52 Results
Compare
1
1
$85.95
Ships in 5 Business Days
Compare
1
1
$45.95
Ships in 5 Business Days
Compare
1
1
$64.95
Ships in 5 Business Days
Compare
1
1
$67.95
Ships in 5 Business Days
Compare
1
1
$64.95
Ships in 5 Business Days
Compare
1
1
$83.95
Ships in 5 Business Days
Compare
1
1
$74.95
Ships in 5 Business Days
Compare
1
1
$64.95
Ships in 5 Business Days
Compare
1
1
$45.95
Ships in 5 Business Days
Compare
1
1
$58.95
Ships in 5 Business Days
Compare
62
62
Minimum purchase quantity is 62
$3.60
Ships in 21 Business Days

Hose Barb Size

1/16"

Color

Natural

Material

Kynar

Size 2

1

Compare
140
140
Minimum purchase quantity is 140
$1.95
Ships in 4 Business Days

Hose Barb Size

1/8"

Color

White

Material

PP

Size 2

2

Compare
10
10
Minimum purchase quantity is 10
$22.75
Ships in 18 Business Days

Hose Barb Size

5/32"

Color

Metallic

Material

316L Stainless Steel

Size 2

2.5

Compare
100
100
Minimum purchase quantity is 100
$2.32
Ships in 21 Business Days

Hose Barb Size

3/16"

Color

Black

Material

Nylon

Size 2

3

Compare
80
80
Minimum purchase quantity is 80
$3.34
Ships in 9 Business Days

Hose Barb Size

3/32"

Color

Natural

Material

Kynar

Size 2

1.5

Compare
1
1
$115.95
Ships in 5 Business Days
Compare
1
1
$55.95
Ships in 5 Business Days
Compare
1
1
$43.95
Ships in 5 Business Days
Compare
1
1
$38.95
Ships in 5 Business Days
Compare
1
1
$77.95
Ships in 5 Business Days
Compare
15
15
Minimum purchase quantity is 15
$15.50
Ships in 21 Business Days

Hose Barb Size

5/8"

Color

Gray

Material

Kynar

Size 2

10

Compare
1
1
$68.95
Ships in 5 Business Days
Compare
1
1
$74.95
Ships in 5 Business Days
Compare
1
1
$54.95
Ships in 5 Business Days
Compare
1
1
$50.95
Ships in 5 Business Days
Compare
1
1
$48.95
Ships in 5 Business Days
Compare
1
1
$56.95
Ships in 4 Business Days
Compare
1
1
$53.95
Ships in 5 Business Days
Compare
11
11
Minimum purchase quantity is 11
$20.75
Ships in 21 Business Days

Hose Barb Size

5/8"

Color

Natural

Material

Kynar

Size 2

10

Compare
1
1
$69.95
Ships in 5 Business Days
Compare
72
72
Minimum purchase quantity is 72
$3.16
Ships in 21 Business Days

Hose Barb Size

1/8"

Color

Natural

Material

Non-Animal Derived PP

Size 2

4

Compare
1
1
$45.95
Ships in 5 Business Days
Compare
1
1
$45.95
Ships in 5 Business Days
Compare
1
1
$40.95
Ships in 5 Business Days
Compare
50
50
Minimum purchase quantity is 50
$4.47
Ships in 13 Business Days

Hose Barb Size

5/8"

Color

Natural

Material

HDPE

Size 2

10

Compare
BESTSELLER
1
1
$41.95
Ships in 5 Business Days
Compare
11
11
Minimum purchase quantity is 11
$20.75
Ships in 21 Business Days

Hose Barb Size

1/2"

Color

Natural

Material

Kynar

Size 2

10

Compare
9
9
Minimum purchase quantity is 9
$25.95
Ships in 21 Business Days

Hose Barb Size

5/8"

Color

Natural

Material

Kynar

Size 2

12

Compare
1
1
$45.95
Ships in 5 Business Days
Compare
1
1
$109.95
Ships in 5 Business Days
Compare
50
50
Minimum purchase quantity is 50
$4.60
Ships in 21 Business Days

Hose Barb Size

5/8"

Color

Natural

Material

Non-Animal Derived PP

Size 2

10

Compare
4
4
Minimum purchase quantity is 4
$72.95
Ships in 2 Business Days

Hose Barb Size

5/16"

Color

Metallic

Material

316L Stainless Steel

Size 2

5