Tygon® E-3603 Laboratory Tubing, ACF00053

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Tygon® E-3603 Laboratory Tubing, ACF00053

Item #: WBB904865

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Customer Review
Product Q&A
Accessories
Tygon® E-3603 Laboratory Tubing, ACF00053

TYGON® E-3603 Non-DEHP Tubing for Laboratory, Food & Beverage and Vacuum Tubing

Consistent performance for reliable analysis

Features/Benefits:


  • New bio-based formulation
  • Outstanding chemical resistance
  • Lot-to-lot consistency for reproducible results
  • Non-oxidizing and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature


Typical Applications:
  • General laboratory
  • Food & beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain lines


Product Specifications

    • BRANDTygon®
    • MANUFACTURERS PART NUMBERACF00053
    • DESCRIPTIONLaboratory Tubing E-3603
    • MATERIALNon-DEHP/Plasticized Co-Polymer
    • COLORClear
    • SPECIFIC GRAVITY1.18
    • WATER ABSORPTION %21 Percent
    • INSIDE DIAMETER INCHES3/4
    • OUTSIDE DIAMETER1
    • WALL THICKNESS1/8
    • BRITTLE TEMPERATURE-51 °F
    • TEAR RESISTANCE lb.-f/in.173
    • ULTIMATE ELONGATION, %425
    • TENSILE STRENGTH PSI1750
    • MAX OPERATING TEMPERATURE165 °F
    • LENGTH FEET50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed