Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tygon®Tubing ND-100-65 Medical/Surgical ADF00036

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Tygon®Tubing ND-100-65 Medical/Surgical ADF00036

Item #: WBB904843

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $116.95
Product Information
Customer Review
Product Q&A
Accessories
Tygon®Tubing ND-100-65 Medical/Surgical ADF00036

S-50-HL Medical/Surgical Tubing

Sets the standard for performance and durability in the extracorporeal circuit and other blood contact applications

Features/Benefits:


  • Crystal clear for easy visualization of fluid flow
  • Ideal for contact with blood
  • Flexible and resilient with established performance in peristaltic pump applications
  • Non-wetting surface permits complete drainage
  • Documented biocompatibility to ISO 10993 standards
  • Meets USP Class VI criteria


Typical Applications
  • Minimally invasive devices
  • Medical laboratories
  • Blood and I.V. solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Pharmaceutical handling


Product Specifications

    • BRANDTygon®
    • MANUFACTURERS PART NUMBER547475
    • DESCRIPTIONMedical/Surgical Tubing ND-100-65
    • MATERIALNon-DEHP/Plasticized Co-Polymer
    • COLORClear
    • SPECIFIC GRAVITY1.20
    • WATER ABSORPTION %14 Percent
    • INSIDE DIAMETER INCHES1/2
    • OUTSIDE DIAMETER5/8
    • WALL THICKNESS1/16
    • BRITTLE TEMPERATURE-55 °F
    • TEAR RESISTANCE lb.-f/in.165
    • LENGTH FEET50
    • TENSILE STRENGTH PSI2000
    • MAX OPERATING TEMPERATURE165 °F
    • ULTIMATE ELONGATION, %350

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed