Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto 4751 Chair Scale 400lb x 4oz/180kg x 100g Mechanical W/ Lift-Away Arms, Foot Rest, Wheels
See all 12 items in product family

Detecto 4751 Chair Scale 400lb x 4oz/180kg x 100g Mechanical W/ Lift-Away Arms, Foot Rest, Wheels

Item #: WBB586981

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $810.00 Save up to 39%
Price: $492.95
Product Information
Customer Review
Product Q&A
Accessories
Detecto 4751 Chair Scale 400lb x 4oz/180kg x 100g Mechanical W/ Lift-Away Arms, Foot Rest, Wheels

Frequent weight checks of frail, handicapped, and elderly patients can be a tremendous, time-consuming task without the proper equipment. Detecto simplifies that job with a selection of innovatively-designed chair scales. Developed to ensure patient safety and comfort as well as to reduce weighing time, Detecto chair scales are conveniently portable and offer easy side or front access for your special patients. The arms raise easily on both models, so the patient can be conveniently assisted into and out of the chair scale. The 475 and 4751 mechanical chair scales are available in pounds or pounds/kilos models. Die-cast, easy-to-read beams are readable from the front and back. Black vinylupholstery iscomplimented by the metal supporting structure.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES24
    • WIDTH INCHES20
    • HEIGHT INCHES40
    • COLORWhite/Black
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE17-1/2 x 17-1/2
    • CAPACITY LBS400
    • CAPACITY KG180
    • READABILITY GRAMS100
    • DESCRIPTIONMechanical Chair Scale
    • MANUFACTURERS PART NUMBER4751
    • USED WITHWheels
    • READABILITY OZ4
    • PLATFORM LENGTH INCHES17-1/2
    • PLATFORM WIDTH INCHES17-1/2
    • WEIGHT LBS78

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:27