Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto 475 Chair Scale 400lb x 4oz, Mechanical W/ Lift-Away Arms, Foot Rests, Oversized Wheels

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Detecto 475 Chair Scale 400lb x 4oz, Mechanical W/ Lift-Away Arms, Foot Rests, Oversized Wheels

Item #: WBB586980

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $810.00 Save up to 42%
Price: $ 469.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Detecto 475 Chair Scale 400lb x 4oz, Mechanical W/ Lift-Away Arms, Foot Rests, Oversized Wheels

Frequent weight checks of frail, handicapped, and elderly patients can be a tremendous, time-consuming task without the proper equipment. Detecto simplifies that job with a selection of innovatively-designed chair scales. Developed to ensure patient safety and comfort as well as to reduce weighing time, Detecto chair scales are conveniently portable and offer easy side or front access for your special patients. The arms raise easily on both models, so the patient can be conveniently assisted into and out of the chair scale. The 475 and 4751 mechanical chair scales are available in pounds or pounds/kilos models. Die-cast, easy-to-read beams are readable from the front and back. Black vinylupholsteryis complimented by the metal supporting structure.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES24
    • WIDTH INCHES20
    • HEIGHT INCHES40
    • COLORWhite/Black
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE17-1/2 x 17-1/2
    • CAPACITY LBS400
    • CAPACITY KG180
    • READABILITY GRAMS100
    • DESCRIPTIONMechanical Chair Scale
    • MANUFACTURERS PART NUMBER475
    • USED WITHWheels
    • WEIGHT LBS78
    • READABILITY OZ4
    • PLATFORM WIDTH INCHES17-1/2
    • PLATFORM LENGTH INCHES17-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!