Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta Ultra Light Full Electric Low Bed 15235BV-PKG-1, 9.5"-20"H, Half Rails, Inner Spring Mattress

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Delta Ultra Light Full Electric Low Bed 15235BV-PKG-1, 9.5"-20"H, Half Rails, Inner Spring Mattress

Item #: WBB985233

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,027.69 Save up to 46%
Price: $ 1,101.00
Product Information
Customer Review
Product Q&A
Accessories
Delta Ultra Light Full Electric Low Bed 15235BV-PKG-1, 9.5"-20"H, Half Rails, Inner Spring Mattress

A pre-installed motor on this ultra light electric bed from Drive Medical allows you to adjust from standard to low height, suiting your ever-changing needs. A motor near the foot section of the bed lets either the patient or caregiver choose the proper height for them. And the motor can be assembled or disassembled tool free, even while the patient is in the bed. The bed is strong enough to withstand a weight capacity of up to 450 pounds yet features a caster that moves easily, making adjustments between 9 1/2"-20" deck height a cinch. In the event of a power failure, a 9-volt battery, located in the motor, can lower the head and foot sections up to nine times. A new-and-improved hand pendant includes large and easy-to-use controls. In addition to these various features, you can expect a durable and impact-resistant product that is easy to set up out of the box. The bed and features channel frame construction with zinc coated spring deck to provide superior strength and reduced weight. The end panels are washable, with the foot section weighing 50 percent less than conventional foot sections to facilitate safe and easy deliveries. Overall Length: 88"; Overall Width: 36".

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER15235BV-PKG-1
    • COLORBrown
    • MATERIALSteel
    • DESCRIPTIONDelta Ultra Light Full Electric Low Bed W/Half Rails, Inner Spring Mattress
    • WEIGHT CAPACITY450 lbs
    • OVERALL LENGTH88"
    • OVERALL WIDTH36"
    • SIZE36"
    • RAIL TYPEHalf Rails
    • ALLERGYLatex Free
    • BED HEIGHT (MIN.-MAX.)9-1/2-20"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!