Mattresses
Depth
View All Depth
Width
View All Width
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
Dynarex DynaRest Airfloat Plus Bariatric Air Mattress W/ Digital Pump, 80"L x 42"W x 8"H
Model #: WBB3122955
1
1
Ships in 2 Business Days
Width
42 in
Height
8 in
Length
80 in
Color
Gray
Compare
1
1
Ships within 1 Business Day
Width
36 in
Height
6 in
Length
80 in
Color
Blue
Compare
1
1
Ships in 2 Business Days
Width
36 in
Height
8 in
Length
80 in
Color
Gray
Compare
1
1
Ships in 30 Business Days
Height
6 in
Length
80 in
Compare
1
1
Ships in 2 Business Days
Width
36 in
Length
80 in
Color
Gray
Compare
Flash Furniture Capri Comfortable Sleep 12" Foam and Pocket Spring Mattress - Queen Size
Model #: WBB2332618
1
1
Ships in 2 Business Days
Width
60 in
Height
11-3/4 in
Color
White
Weight Capacity
1100 lbs