Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Biotech Supply Premier Laboratory Refrigerator ABT-45, 45 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

American Biotech Supply Premier Laboratory Refrigerator ABT-45, 45 Cu. Ft.

Item #: WBB997677

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,844.00 Save up to 36%
Price: $5,021.00
Product Information
Product Q&A
Accessories
American Biotech Supply Premier Laboratory Refrigerator ABT-45, 45 Cu. Ft.

Standard Features:
  • Premier Laboratory Refrigerator
  • 45 Cu. Ft. Capacity
  • Two sliding glass doors, self-closing (energy efficient, double pane vacuum insulated)
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Temperature range: 0°C to 10°C, average cycle temperature: 4°C
  • Eight adjustable shelves (adjustable in 1/2" increments)
  • Magnetic door gasket for positive seal
  • Integrated door handles
  • Swivel casters (adds 4" to height; included in dims below)
  • Interior lights are safety shielded and switch controlled
  • Probe access port (3/8")
  • White painted aluminum interior
  • Stainless Steel interior floor
  • High density urethane foam cabinet insulation
  • CFC-free refrigerant (R134a), foam insulation and packaging
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Exterior dimensions: 51 1/8"W x 29 7/8"D x 82 9/16"H
  • Cycle defrost
  • 115V, 60 Hz, 8.8 Amps, 1/2 HP, 1705 BTU's/hr
  • UL/C-UL listed
  • Shipping weight: 480 lbs
Documents

Documents are in PDF format

Product Specifications

    • BRANDAmerican Biotech Supply
    • MANUFACTURERS PART NUMBERABT-45
    • WIDTH INCHES51-1/8
    • DEPTH INCHES29-7/8
    • HEIGHT INCHES82-9/16
    • DESCRIPTIONPremier Laboratory Refrigerator
    • TEMPERATURE RANGE °C0 to 10
    • TEMPERATURE RANGE °F32 to 50
    • VOLTAGE115V
    • HERTZ60Hz
    • AMPS8.8
    • LIMITED WARRANTY3 Year Parts and Labor, 2 Year Compressor
    • APPROVALUL/C-UL Listed
    • ADJUSTABLE SHELVESYes
    • STYLEFull-Sized
    • DOOR STYLESliding Door
    • DOOR TYPEGlass
    • NUMBER OF SHELVES8
    • PHASE1PH
    • ADA COMPLIANCENo
    • REFRIGERANT TYPER-134a
    • CABINET FINISHWhite
    • CAPACITY CUBIC FEET45
    • CASTERSSwivel Casters
    • HORSEPOWER1/2
    • NUMBER OF DOORS2
    • DEFROST TYPECycle
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.