Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 27 items in product family

Steam Planet MG304L Niagara Walk-In Tub Left Hand Drain, 52" L

Item #: WBB1105575

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,800.00 Save: up to 28%
Price: $2,717.00
Product Information
Product Q&A
Steam Planet MG304L Niagara Walk-In Tub W/Air Jets, Left Hand Drain, 52 LL

Features:
  • Easy 4-6 hours Installation
  • Limited Life Time Warranty on the door seal
  • 17 High Molded Seat
  • Waterproof inward opening door
  • Tub Filler
  • Head Rest Pillow
  • Polished finish
  • Safety grab bar
  • Hand held shower
  • Left hand drain
  • Factory tested

Documents are in PDF format

Product Specifications

  • BRANDSteam Planet
  • MANUFACTURERS PART NUMBERMG304L
  • ADA COMPLIANTYes
  • CAPACITY GALLONS50-55
  • COLOR FINISHWhite
  • CONNECTION SIZE INCHES1/2 Water Hose W/Threaded Connections
  • CONSTRUCTIONAcrylic Composite
  • DRAIN PLACEMENTLeft
  • HEIGHT INCHES40
  • INSTALLATION TYPEFreestanding
  • LENGTH INCHES52
  • NUMBER OF JETS0
  • SERIESNiagara
  • SHAPERectangular
  • STYLEWalk-In
  • TYPESoaking
  • WIDTH INCHES29-1/2
  • KILOWATTS2.25
  • ECOSILENT FEATURENo
  • SEAT LOCATIONRight
  • BACK/SIDE PANEL LOCATIONNone
  • HORIZONTAL EXTENSION PANELNo
  • SITTING AREA INCHES25
  • CHROMATHERAPYNo
  • DOOR STYLEInward Open
  • DOOR OPENING RANGE INCHES23
  • EVERCLEAN SURFACENo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.