Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Lumbar Cushion, 4"L x 14"W x 13-1/2"H, Strylon™ Stretch Cloth, Blue
See all 21 items in product family

Drive Medical Lumbar Cushion, 4"L x 14"W x 13-1/2"H, Strylon™ Stretch Cloth, Blue

Item #: WBB1596616

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.22 Save up to 67%
Price: $ 12.50
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Lumbar Cushion, 4"L x 14"W x 13-1/2"H, Strylon™ Stretch Cloth, Blue

Designed to offer comfort and positioning for home, office or in the car, Lumbar Cushions from Drive and Mason Medical are made from molded foam and come with a cloth cover with elastic straps. Designed to offer comfort and positioning for home, office or in the car.

Features and Benefits
  • Lumbar cushions are made from molded foam and come with a cloth cover with elastic straps
  • Designed to offer comfort and positioning for home, office, or in the car

Product Specifications
  • Cover Material: Strylon™ Stretch Cloth
  • Product Dimensions: 4.00"(L) x 14.00"(W) x 13.50"(H)
  • Warranty: 1 Year Limited

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER8083
    • LENGTH INCHES4
    • WIDTH INCHES14
    • HEIGHT INCHES13-1/2
    • COLORBlue
    • MATERIALStrylon™ Stretch Cloth
    • DESCRIPTIONLumbar Cushion
    • TYPESeat Cushion
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!