Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Glass Door With Optional Stand

Blickman 7925TS Warming Cabinet with Single Stainless Steel Door, 5.05 Cu. Ft. Capacity
See all 12 items in product family

Blickman 7925TS Warming Cabinet with Single Stainless Steel Door, 5.05 Cu. Ft. Capacity

Item #: WBB530087

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,687.87 Save up to 16%
Price: $ 4,791.00
Product Information
Customer Review
Product Q&A
Accessories
Blickman 7925TS Warming Cabinet with Single Stainless Steel Door, 5.05 Cu. Ft. Capacity

Model 7925TS (solid door) warming cabinets (blanket warmers) are 24-1/2" high and primarily used for warming solutions. Quality and control features are the same as those on the larger models. An adjustable shelf comes standard. It is suggested that these units sit on an existing cabinet, or on a Blickman mobile stand. Easy-to-use, full numeric keypad with controls for setting internal temperature is conveniently located above door. To set up a solutions-only warming cabinet, the unit can be easily programmed by the user to heat only between 90°F - 110°F. Optional stand sold separately.

Product Specifications

    • BRANDBlickman
    • MANUFACTURERS PART NUMBER14B7925200
    • WIDTH INCHES30
    • DEPTH INCHES26-5/8
    • HEIGHT INCHES24-1/2
    • WEIGHT LBS215
    • CAPACITY CUBIC FEET5.05
    • COLOR FINISHStainless Steel
    • BTU/HR990
    • CONSTRUCTIONStainless Steel
    • DOOR TYPEStainless Steel
    • DOOR QUANTITY1
    • SHELF QUANTITY1
    • ASSEMBLYAssembled
    • TOTAL WATTAGE750
    • KW/HR0.29
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime
    • REFERENCE #7925TS
    • AMPS7.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!