Imperial Surgical Warming Cabinet with Plexiglass Door, 23"W x 19"D x 15"H, 2 Cu. Ft. Capacity

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Imperial Surgical Warming Cabinet with Plexiglass Door, 23"W x 19"D x 15"H, 2 Cu. Ft. Capacity

Item #: WBB1122495

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,745.00 Save up to 32%
Price: $ 2,548.00
Product Information
Customer Review
Product Q&A
Accessories
Imperial Surgical Warming Cabinet with Plexiglass Door, 23"W x 19"D x 15"H, 2 Cu. Ft. Capacity

Warm your blankets, fluids and solutions quickly and safely with our ergonomic, aesthetically designed, and state-of-the-art warming cabinets. Shelf Dimensions are 24-1/4" Width x 22" Depth x 1" Height. Inside dimensions are 15" Width x 15" Depth x 13" Height. Lock type is noeprene gasket pull handle with spring latch.

    Features:

  • Lockable temperature settings
  • All electrical components are easily accessible for maintenance with the turn of a key
  • State-of-the-art microprocessor based thermostat with digital display accurately controls the temperature setting within +/- 1.5° C (+/- 2.7° F)
  • Redundant safety features prevent accidental burns to the staff or patient
  • Long lasting muffin fan system ensures efficient circulation of warm air and uniform heat distribution with rapid heat recovery
  • All cabinet bodies and interior components are fully welded stainless steel with a #4 polished finish and insulated with R-6 rating Power cost mild steel exterior and Stainless Steel interior
  • Reversible door hinge/handle assembly (for left or right opening configurations) Not applicable
  • Door and frame are air-tight sealed using a high-temperature rubber gasket with a magnetic insert not applicable
  • Perforated Interior shelves, providing improved air circulation and excellent weight capacity without flexing
  • Industry leading 7-year warranty on all parts (one year labor)
Documents

Documents are in PDF format

Product Specifications

    • BRANDImperial Surgical
    • MANUFACTURERS PART NUMBEROR-9000-R0
    • WIDTH INCHES23
    • DEPTH INCHES19
    • HEIGHT INCHES15
    • INSIDE WIDTH INCHES15
    • INSIDE DEPTH INCHES15
    • INSIDE HEIGHT INCHES13
    • WEIGHT LBS130
    • CAPACITY CUBIC FEET2
    • COLOR FINISHPainted Steel
    • COMPARTMENTS2
    • CONSTRUCTIONSteel/Stainless Steel
    • DOOR TYPEPlexiglasss
    • DOOR QUANTITY1
    • SHELF QUANTITY1
    • ADJUSTABLE SHELVES0
    • STYLEFree Standing
    • ASSEMBLYAll-Welded
    • FIXED SHELVES1
    • TOTAL WATTAGE200
    • TYPEWarming Cabinet
    • PACKAGE QUANTITY1
    • SERIES --
    • VOLTAGE120
    • HERTZ60
    • APPROVAL/REGULATIONSCSA Certified UL field inspection approved
    • LIMITED WARRANTY7-year warranty on all parts (one year labor)
    • AMPS1.67

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the temperature range of this unit. Low - high?

Question Asked By: Darcy Perona , Componex Edgerton, WI , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result