Stackbin® Five-Shelf Medical Record Storage Cabinet, Gray
See all 9 items in product family

Stackbin® Five-Shelf Medical Record Storage Cabinet, Gray

Item #: WBB496552

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 592.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Medical Record Stackfiles are ideal for hospitals, clinics, diagnostic imaging centers, emergency rooms, physicians' offices or even general office use. Our heavy-duty, modular Stackfiles stack quickly and easily to form instant storage systems, without the complicated assembly associated with other file storage systems. The modular design allows you to stack two, three, four or five tiers high. This means you can buy as many file units as you need now and still have the option to add on later. And since they're designed to hold up to 500 pounds per tier, you can fill them with medical records without any sagging or buckling. All units are constructed of heavy-duty 16 and 18 gauge steel, reinforced by eighth inch channel steel. 20 gauge steel dividers are welded to the shelf to prevent slumping and curling of folders and also give the unit added rigidity.

Product Specifications

    • BRANDStackbin
    • MANUFACTURERS PART NUMBER3-5MRGY
    • WIDTH INCHES32
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES64-3/4
    • WEIGHT LBS165
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • SHELF QUANTITY5
    • ASSEMBLYUnassembled
    • DIVIDERS15
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!