Lakeside® Narcotic Cabinet with 1 Adjustable Shelf, Double Door/Double Lock, Beige

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Lakeside® Narcotic Cabinet with 1 Adjustable Shelf, Double Door/Double Lock, Beige

Item #: WBB250390

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $453.00 Save up to 44%
Price: $ 255.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lakeside® Narcotic Cabinet with 1 Adjustable Shelf, Double Door/Double Lock, Beige

This Double Door, Double Lock Narcotic Cabinet with Shelf creates a controlled system for storing and dispensing adequate quantities of narcotics from the limited space at nurse's stations. Double door security and two key, two person safety system protects contents. One adjustable shelf to fit your needs. Two high-security cam locks provide extra protection against tampering. 20-gauge steel construction increases durability. Full-length piano hinges keep doors tightly aligned for added durability. Beige finish. 12"L x 8"W x 15"H overall.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERLNC-11D
    • WIDTH INCHES12
    • DEPTH INCHES8
    • HEIGHT INCHES15
    • DESCRIPTIONNarcotic Cabinet with 1 Adjustable Shelf
    • COLOR FINISHBeige
    • CONSTRUCTIONPowder Coated Steel
    • DOOR TYPEDouble Door
    • DOOR QUANTITY2
    • LOCK TYPE(2) Key Locks
    • SHELF QUANTITY1
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Narc Cabinet

Your review: A very secure cabinet, good design and material workmanship

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is this cabinet wall mountable?

Question Asked By: Erica , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result