Stackbin® Two-Shelf X-Ray Storage Cabinet, Gray
See all 24 items in product family

Stackbin® Two-Shelf X-Ray Storage Cabinet, Gray

Item #: WBB496522

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 344.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The 2 shelf, modular Stackfiles units set-up quickly and easily to form instant storage systems, without the complicated assembly associated with other file storage systems. The modular design allows you to stack two, three, four or five tiers high. This means you can buy as many file units as you need now and still have the option to add on later. And since they're designed to hold up to 500 pounds per tier, you can fill them with x-rays and medical records without any sagging or buckling. All units are constructed of heavy-duty 16 and 18 gauge steel, reinforced by eighth inch channel steel. 18 gauge steel dividers are adjustable to prevent slumping and curling of folders and also give the unit added rigidity.

Product Specifications

    • BRANDStackbin
    • MANUFACTURERS PART NUMBER3-2XRGY
    • WIDTH INCHES32
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES34-1/2
    • WEIGHT LBS131
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • SHELF QUANTITY2
    • STYLEOpen X-Ray Cabinet
    • ASSEMBLYUnassembled
    • DIVIDERS6
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!