Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Catheter Procedure Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock, Yellow, MS8160-CATH2

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Harloff Catheter Procedure Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock, Yellow, MS8160-CATH2

Item #: WBB1123859

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,789.00 Save up to 25%
Price: $6,595.00
Product Information
Customer Review
Product Q&A
Harloff Catheter Procedure Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock, Yellow, MS8160-CATH2

The MS8160-CATH2 Catheter Procedure Cart is a triple column cart with tambour door specifically designed for use in a cath lab, i.e. an examination room in a hospital or clinic with diagnostic imaging equipment used to support the catheterization procedure. Preconfigured as follows: left column, 3 shelves, 3 each 2" trays, 2 each 4" trays, 2 each 7" wire baskets; no middle column; right column, 1 each upper shelf, 7 Catheter Slides, 1 each shelf, 7 Cather Slides.

Advantages and Benefits:
  • Since hospital space is at a premium, the MS8160-CATH2 is perfect for storing, protecting and transporting medical instruments and supplies in a cart that comes fully assembled and ready to use.
  • Designed for hospitals where there is never enough space in surgical workplaces.
  • Keep track of supplies while reducing excess inventory with a modular system of exchange trays, wire baskets or catheter slides.
  • Increase workspace efficiency and improve workflow cut costs, decrease waste, improve productivity and enhance patient care.
  • Various heights for plastic trays and wire baskets are available: choose from two inch, four inch or eight inch plastic trays; choose from four inch or seven inch wire baskets. Achieve space savings by using sliding dividers for storing drugs and medical supplies.
Features:
  • Plastic side panels made of ABS, an impact resistance thermoplastic, accommodates exchange trays and wire baskets (sold separately)
  • Either column can be removed created a double-wide column next to a single wide
  • Shelves can be added to the double wide column
  • Roll-up tambour door with key lock allows for access to supplies during clinical hours.
  • Full extension catheter holders with six or eight pairs of hooks (sold separately)
  • Integrated push handles and corner bumpers
  • Premium five inch casters, full swivel ? two with brake
  • Standard color is Sand. Also available in 16 other colors, using durable hard-baked powder coat finish
  • Ships fully assembled
  • Twelve year warranty


Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBERMS8160-CATH2-YL
    • WIDTH INCHES59-5/8
    • DEPTH INCHES27-15/16
    • HEIGHT INCHES80-1/2
    • INSIDE WIDTH INCHES14-3/4
    • INSIDE DEPTH INCHES24-3/4
    • INSIDE HEIGHT INCHES63-1/4
    • WEIGHT LBS400
    • COLOR FINISHYellow
    • CONSTRUCTIONSteel
    • DOOR TYPETambour
    • LOCK TYPEKey
    • STYLECatheter Procedure Cart, Configuration 2
    • ASSEMBLYAssembled
    • TYPEMobile Medical Cabinet
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEFull Swivel, 2 Brake
    • SERIESMedstoreMax
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:68