Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Triple Column Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock, HammerTone Blue, MS8160-LAP

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Harloff Triple Column Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock, HammerTone Blue, MS8160-LAP

Item #: WBB1123725

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,765.00 Save up to 24%
Price: $5,148.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Harloff Triple Column Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock, HammerTone Blue, MS8160-LAP

The MS8160-CYSTO is a triple column cart with tambour door, designed for quick access to medical supplies, featuring the most innovative modular tray system on the market. The MS8160-LAP is preconfigured as follows: left column, top to bottom, 3 each 2"trays, 4 each 4" trays,3 each 8" trays; middle column, top down, 3 each 2" trays, 3 each 8" tray, 3 each 7" wire basket; right column, top to bottom, 3 each 2" trays, 4 each 4" trays, 3 each 8" trays. The MS8160-LAP is a triple column cart with tambour door designed to store medical supplies for surgical procedures related to the abdomen or pelvis.

Advantages and Benefits:
  • Offers 30% more tray or basket storage capacity when compared with leading competitor's product, using 2", 4" and 8" modular trays; or 4" and 7" wired baskets.
  • Increased storage capability means fewer carts need to be purchased, thereby reducing capital purchase cost.
  • Further optimize space within trays with adjustable dividers that have a unique locking design, called the "clip-on effect", to withstand high loads.
  • Unique design of plastic side panels, combined with pull-out-stoppers, allows modular trays to be extended and viewed at an angle without falling out of the cart.
  • Catheter shelf can be added featuring three robust dual slide assemblies, each slide contains five hooks.
Features:
  • Two inch modular trays: Total of nine trays that are 23.50 x 15.75 x 2 inches
  • Four inch modular trays: Total of one tray that is 23.50 x 15.75 x 4 inches
  • Eight inch modular trays: Total of seven trays that is 23.50 x 15.75 x 8 inches
  • Plastic side panels form a modular system consisting of 141 insertion opportunities (47 per column) to hold modular exchange trays and baskets, which are sold separately.
  • Catheter Shelf Holders can be added to any column.
  • Roll-up tambour door with key lock allows access to supplies during clinical hours.
  • Integrated push handles are flush with cart side, positioned vertically for better control
  • Corner bumpers with premium five inch casters, full swivel ? two with brake
  • Ships fully assembled with twelve year warranty


Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBERMS8160-LAP-HTBL
    • WIDTH INCHES59-5/8
    • DEPTH INCHES27-15/16
    • HEIGHT INCHES80-1/2
    • INSIDE WIDTH INCHES14-3/4
    • INSIDE DEPTH INCHES24-3/4
    • INSIDE HEIGHT INCHES63-1/4
    • WEIGHT LBS400
    • COLOR FINISHHammerTone Blue
    • CONSTRUCTIONSteel
    • DOOR TYPETambour
    • LOCK TYPEKey
    • STYLETriple Column Cart, Laparoscopy Preset
    • ASSEMBLYAssembled
    • TRAY/BIN SPACING INCHES1.25
    • TYPEMobile Medical Cabinet
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEFull Swivel, 2 Brake
    • SERIESMedstoreMax
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:21