Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Triple Column Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock,HammerTone Blue,MS8160-CARDIO

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Harloff Triple Column Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock,HammerTone Blue,MS8160-CARDIO

Item #: WBB1124155

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,619.00 Save up to 17%
Price: $5,501.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Harloff Triple Column Cart, 59-5/8"W x 27-15/16"D x 80-1/2"H, Key Lock, HammerTone Blue, MS8160-CARDIO

The MS8160-CARDIO is a triple column medical storage cart, with tambour door, designed for quick access to medical supplies, featuring the most innovative modular tray system on the market. The MS8160-CARDIO is preconfigured as follows: left column, top to bottom, 3 each ?" trays, 2 each 2" trays, 2 each 4" trays, 3 each 8" trays; middle column, top down, 4 each 2" trays, 3 each 4" trays, 4 each 7" wired baskets; right column, top to bottom, 3 each ?" tray, 2 each 2" trays, 2 each 4" trays, 4 each 8" trays. The MS8160-CARDIO is a preconfigured triple column medical storage cart designed to supplies for cardiovascular surgery to treat complications of congenital heart disease, rheumatic heart disease and atherosclerosis.

Advantages and Benefits:
  • Offers 35% more tray or basket storage capacity when compared with leading competitor's product, using 2", 4" and 8" modular trays; or 4" and 7" wired baskets.
  • Increased storage capability means fewer carts need to be purchased, thereby reducing capital purchase cost.
  • Further optimize space within trays with adjustable dividers that have a unique locking design, called the "clip-on effect," to withstand high loads.
  • Unique design of plastic side panels, combined with pull-out-stoppers, allows modular trays to be extended and viewed at an angle without falling out of the cart.
  • Catheter shelf can be added featuring three robust dual slide assemblies, each slide contains five hooks.
Features:
  • One half inch modular trays: Total of six trays that are 23.50 x 15.75 x ? inch
  • Two inch modular trays: Total of eight trays that are 23.50 x 15.75 x 2 inches
  • Four inch modular trays: Total of seven trays that are 23.50 x 15.75 x 4 inches
  • Seven inch wired baskets: Total of four baskets that are 23.50 x 15.75 x 7 inches
  • Eight inch modular trays: Total of eight trays that is 23.50 x 15.75 x 8 inches
  • Plastic side panels form a modular system consisting of 141 insertion opportunities (47 per column) to hold modular exchange trays and baskets, which are sold separately.
  • Catheter Shelf Holders can be added to any column.
  • One of the columns can be removed to increase catheter storage capacity
  • Or remove column to install full-width shelves on the left or right of the cabinet. See product numbers MS8160SH-L or MS8160SH-R.
  • Roll-up tambour door with key lock allows access to supplies during clinical hours.
  • Integrated push handles are flush with cart side, positioned vertically for better control
  • Ships fully assembled with twelve year warranty


Product Specifications

    • WIDTH INCHES59-5/8
    • DEPTH INCHES27-15/16
    • HEIGHT INCHES80-1/2
    • INSIDE WIDTH INCHES14-3/4
    • INSIDE DEPTH INCHES24-3/4
    • INSIDE HEIGHT INCHES63-1/4
    • COLOR FINISHHammerTone Blue
    • ASSEMBLYAssembled
    • BRANDHarloff
    • CONSTRUCTIONSteel
    • DOOR TYPETambour
    • TRAY/BIN SPACING INCHES1.25
    • TYPEMobile Medical Cabinet
    • WEIGHT LBS400
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEFull Swivel, 2 Brake
    • LOCK TYPEKey
    • MANUFACTURERS PART NUMBERMS8160-CARDIO-HTBL
    • SERIESMedstoreMax
    • STYLETriple Column Cart, Cardiac Preset
    • LIMITED WARRANTY12 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.