ASI® Pass Through Specimen Cabinet, 13-1/4"W x 6"D x 12-3/4"H, Satin

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

ASI® Pass Through Specimen Cabinet, 13-1/4"W x 6"D x 12-3/4"H, Satin

Item #: WBB201904

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $356.40 Save up to 44%
Price: $ 199.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PASS THROUGH SPECIMEN CABINET
Specimen Cabinet Provides A Convenient Passage From Patient Area Into Laboratory.


Made of 22 gauge type 304 stainless steel Exposed surfaces have a #4 satin finish. Doors are attached with a full length 3/16" dia. stainless steel piano hinge and close using a spring tensioned interlocking mechanism that prevents both doors from simultaneous opening. Pass Through Specimen Cabinet has a self-closing door that prevents both doors from being opened at the same time. This Specimen Cabinet includes a removable stainless steel tray. Mounts in wall thickness of 1-3/4" to 5-1/2". Fixed trim are 1"W formed from one-piece for strength. Each door includes an international decal for identifying usage. 11-1/2"W x 1-3/4"D to 5-1/2"D x 11"H wall opening dimensions.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAmerican Specialties
    • MANUFACTURERS PART NUMBER8154
    • WIDTH INCHES13-1/4
    • DEPTH INCHES6
    • HEIGHT INCHES12-3/4
    • DESCRIPTIONSpecimen Pass Through Cabinet
    • COLOR FINISHSatin
    • CONSTRUCTIONStainless Steel
    • LOCK TYPENo Lock
    • PACKAGE QUANTITY1
    • WALL THICKNESS1-3/4" to 5-1/2"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

8 Results

Pass through speciman cabinet

Your review: Good quality, nice finish, works as it should.

Pros: Works well

Cons: None so far

Is this review helpful?

Decent Cabinet for The Price

Your review: This cabinet is nice enough. The price is right.

Pros: Nice privacy locking system. Easy to install.

Cons: Not quite as sturdy as I had hoped.

Is this review helpful?

Good Deal

Your review: Ordered and was here next day. Installation went perfect. Would do business again.

Pros: shipping, installation

Cons: none

Is this review helpful?

Medical equpment order

Your review: My order was easy to place and we received it quickly.

Pros: Good customer service

Cons: None

Is this review helpful?

Returning Customer

Your review: Great product. We ordered two for our current office 9 years ago and they still look good and function as they should. Ordered more for our new office being built.

Pros: Its stylish, works as it should and is tuff.

Cons: The only con I can come up with is that the emblem on the front will wear off eventually.

Is this review helpful?

Exceptional value

Your review: Works as advertised

Pros: easy to install

Cons: removal of protective film a pain

Is this review helpful?

Attactive and functional

Your review: Well built with an attractive seamless appearance on the trim bezels. Easy to install. The only reason for not giving it 5 stars was that no stainless steel mounting screws are included. Additionally, while the mounting bezel is an inch wide, that means that you need to cut the installation hole very precisely to have anything to screw them in to. It would have been nice to have a cut template included.

Is this review helpful?

Pass through window

Your review: Already installed and working. Looks great. Thanks for the best price too.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!

No Thanks x
Save $50.00 with this comparable product +
Item #: WB670148
globalindustrial.com
Ships same day.
(2)
$149.95