Escali 136KP Alimento NSF Certified Digital Scale, 13lb x 0.1oz/6000g x 1g, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Escali 136KP Alimento NSF Certified Digital Scale, 13lb x 0.1oz/6000g x 1g, Stainless Steel

Item #: WBB480594

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.72 Save up to 27%
Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
Escali 136KP Alimento NSF Certified Digital Scale, 13lb x 0.1oz/6000g x 1g, Stainless Steel

The Escali Alimento 136KP digital scale is equipped with highly accurate durable sensors and is perfect for professional kitchen or laboratory use.

Features:

  • Removable stainless steel platform, a big display and easy touch buttons.
  • Capacity 13lbs/6Kg Measures in ounces, pounds + ounces or grams.
  • Accurately measures in 0.1 ounce or 1 gram increments.
  • Tare. Automatic shut-off The scale will automatically turn off when it is not used for a set time feature ensures long battery life (use of Escali 9V adaptor will override this feature)
  • High quality construction - spill proof design.
  • NSF-Certified. One heavy duty 9V battery included (AC adaptor optional)
  • Dimensions 9.75"x7.00"x3.75" (24.5cm x 18cm x 9cm)


Product Specifications

    • BRANDEscali
    • LENGTH INCHES9-3/4
    • WIDTH INCHES7-1/4
    • HEIGHT INCHES3-3/4
    • CONSTRUCTIONIndustrial Plastic With Stainless Steel Top
    • CAPACITY LBS13
    • CAPACITY KG6
    • READABILITY LB0.0063
    • READABILITY GRAMS1
    • DESCRIPTIONDigital Scale, Alimento Pro
    • TYPEDigital
    • MANUFACTURERS PART NUMBER136KP
    • WEIGHT LBS3
    • READABILITY OZ0.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed