Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 8358 Stainless Steel Instrument Table with Shelf - 48"L x 20"W x 34"H
See all 57 items in product family

Lakeside® 8358 Stainless Steel Instrument Table with Shelf - 48"L x 20"W x 34"H

Item #: WBB384859

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,131.00 Save up to 50%
Price: $ 565.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Stainless Steel Instrument Table With Shelf - 48"L x 20"W x 34"H

These extremely durable tables will serve you well for years to come. 18-gauge stainless steel top (and shelf if provided) is easy to clean and sanitize. 1" square 16-gauge stainless steel legs for superior strength. 18-gauge reinforcements supply extra security for larger models. All welded construction increases durability and makes surface smoother for cleaning. 3" swivel casters (2 with brake) ensure table is stationary when needed. Top shelves turned down 1" and hemmed back 3/4" around bottom.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER8358
    • LENGTH INCHES48
    • WIDTH INCHES20
    • HEIGHT INCHES34
    • CAPACITY LBS300
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • SHELF QUANTITY2
    • SHELF SPACING INCHES16
    • TYPETable with Lower Shelf
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber Swivel Casters, 2 with Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!