Harloff Mini Line Tall Six Drawer Emergency Cart Specialty Package, Navy - 3156B-EMG
See all 66 items in product family

Harloff Mini Line Tall Six Drawer Emergency Cart Specialty Package, Navy - 3156B-EMG

Item #: WBB502803

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,439.00 Save up to 20%
Price: $ 1,158.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Mini Line Tall Six Drawer Emergency Cart Specialty Package, Navy

The Harloff Mini Line Medical Cart features an all steel construction and space saver design to fit into smaller areas. Perfect for hospitals, clinics and doctors' offices where space is limited. Features 3" full swivel stem casters, a removable plastic top and a breakaway locking system for added convenience.

Construction:
  • Painted steel cabinet and drawers
Standard Features:
  • Space-saver design fits into smaller areas 
  • Allows supply storage in areas with space limitations 
  • Cabinet with 30 vertical inches (76.2 cm) drawer space 
  • Breakaway lock system with package of 100 plastic seals 
  • 3" (7.6 cm) single-wheel stem caster set, full swivel - two with brakes 
  • Pre-threaded accessory mounting holes 
  • Ball-bearing full extension drawer slides 
  • Removable plastic top
  • Latex free 
  • Twelve year warranty 
  • Cart requires caster installation and accessory assembly after delivery 
  • Durable hard-baked powder coat finish
Accessory Package Includes:
  • 2-prong extendable IV pole (680401) 
  • Oxygen tank holder (AL680403) 
  • Cardiac board and brackets (680406) 
  • Aluminum push handle / side rail (68161)
Drawer Configuration:
  • (3) - 3-inch (7.6 cm) 
  • (2) - 6-inch (15.2 cm) 
  • (1) - 9-inch (22.9 cm)
 Internal Drawer Dimensions:
  • 12.6" W x 16.75" D (32cm x 42.5cm) 
Assembled Cart Dimensions:
  • 66.25" H x 24.5" W x 20.5" D (168.3 cm H x 62.2 cm W x 52 cm D) height includes IV Pole - extends to 84.75" / 215.3 cm H 
  • Cart net weight: 96 pounds (43.5 kg)
Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER3156B-EMGNV
    • LENGTH INCHES24-1/2
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES40-3/4 (with IV Pole: 66-1/4" which extends to 84-3/4")
    • COLOR FINISHNavy Blue
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY6
    • SHELF QUANTITY1 Drop Shelf
    • STYLEMini Line
    • TYPESpecialty
    • WEIGHT LBS110
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber Swivel with Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!