Harloff Six Drawer Anesthesia Cart Keyless Entry Lock Standard Package, Blue - 7450E
See all 37 items in product family

Harloff Six Drawer Anesthesia Cart Keyless Entry Lock Standard Package, Blue - 7450E

Item #: WBB502832

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,725.00 Save up to 20%
Price: $ 1,388.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Harloff Six Drawer Anesthesia Cart Keyless Entry Lock Standard Package, Blue

Harloff's anesthesia carts provide secure and convenient access to medications, controlled substances and other supplies that practitioners need. We offer multiple configurations of anesthesia carts for a variety of medical settings, all of which offer all-steel construction and powder coat finishes. Moves on 5" swivel casters, one with lock. Best of all, our anesthesia carts all boast a 12 Year Warranty. 6 Drawer Mechanical Combination Push Button Lock Workstation features (4)-3", (1)-6", and (1)-12" Drawers.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHarloff
    • MANUFACTURERS PART NUMBER7450BG /7450E
    • LENGTH INCHES32
    • WIDTH INCHES22
    • HEIGHT INCHES42-1/2
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY6
    • STYLEClassic Line with Mechanical Combination Lock
    • TYPEStandard
    • WEIGHT LBS152
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, (1) Swivel Lock, (1) Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!