Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

ACCESSORY KIT NOT INCLUDED

Lakeside® C-424-K-1R Classic 4 Drawer Medical Emergency Cart, Red, Key Lock
See all 62 items in product family

Lakeside® C-424-K-1R Classic 4 Drawer Medical Emergency Cart, Red, Key Lock

Item #: WBB384835

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,026.00 Save up to 45%
Price: $ 1,120.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® C-424-K-1R Classic 4 Drawer Medical Emergency Cart, Red, Key Lock

Heavy duty, double wall steel construction for added strength and durability. Two-thirds bumper system for extra protection. Built-in sliding side shelf provides additional workspace. Counter-weighted base for greater stability. Hybrid powder coat finish is durable and more colorfast through many years of use. "Easy Turn" gang locking mechanism for quick locking. Twin ergo poly push handles. Premium 5" full swivel, non-marring, sealed bearing casters (2 locking, 1 directional). Full extension ball-bearing drawer glides and casters. Features one 6" drawer, two 3" drawers, and one 12" drawer.

Note: Optional Accessory Kit (IV Pole, Cardiac Board, Side Shelf, etc.) for Emergency Cart is Not Included and is available by special order.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERC-424-K-1R
    • LENGTH INCHES32
    • WIDTH INCHES25
    • HEIGHT INCHES39-3/4
    • CAPACITY LBS300
    • COLOR FINISHRed
    • CONSTRUCTIONDouble-Wall Steel
    • DESCRIPTIONEmergency Cart
    • DRAWER DIMENSIONS(2) 3", (1) 6", (1) 12"
    • DRAWER QUANTITY4
    • PACKAGE QUANTITY1
    • SHELF QUANTITY--
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!