Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BK Resources CVT-3030, 30" W x 30" D 16 ga. Stainless Steel Workbench w/ Shelf

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

BK Resources CVT-3030, 30" W x 30" D 16 ga. Stainless Steel Workbench w/ Shelf

Item #: WBB1516209

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 270.95
Product Information
Customer Review
Product Q&A
Accessories
BK Resources CVT-3030, 30" W x 30" D 16 ga. Stainless Steel Workbench w/ Base & Shelf

This ALL Stainless Steel Workbench features a 16 gauge industrial grade stainless steel top with front and rear no-drip edges. The top is reinforced with 2 heavy gauge 5","C" channel for superior support. Included with the workbench are: 1 fully adjustable 18 gauge T-430 stainless steel lower shelf. Supporting this unit are 1-5/8" diameter stainless steel legs with 1" high impact corrosion resistant adjustable feet. NSF Approved. Weight capacity: 2000 lbs. Measures 30"W x 30"D x 35"H

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES35-1/2
    • CONSTRUCTION16 ga. Stainless Steel
    • MANUFACTURERS PART NUMBERCVT-3030
    • SHELF CONSTRUCTIONStainless Steel
    • SHELF QUANTITY1
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • WEIGHT LBS60
    • BRANDBK Resources
    • BACK SPLASH--
    • COLOR FINISHStainless Steel
    • CAPACITY LBS800
    • HEIGHT INCHES (FIXED LEG)35-1/2
    • LEG CONSTRUCTION1 5/8" Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!