Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Countertop, W/10
See all 89 items in product family

Countertop, W/10" Backsplash, 30"D, 96"W, 16 Ga. Type 304 S/S, Satin Finish

Item #: WBB578721

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,951.00 Save: up to 60%
Price: $776.00
Product Information
Product Q&A
Countertop, 5" Backsplash, 30" Depth, 96" Width

Features:

  • Countertop
  • With 10" Backsplash
  • 30" Wide
  • 96" Long
  • 16 Ga. Type 304 S/S
  • Satin Finish

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES30
    • HEIGHT INCHES12
    • CAPACITY400
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • DIAMETER INCHES30 x 96 x 12
    • BACKSPLASH HEIGHT INCHES10
    • LEGSNo
    • COLORSilver
    • BRANDAdvance Tabco, Inc.
    • STAINLESS SERIES16 Gauge
    • TOP SERIES304
    • ACCESSORY GAUGE16
    • ACCESSORY CONSTRUCTION16 Gauge 304 Stainless Steel
    • BACK SPLASH10

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.