Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical DV8 Aluminum Steerable Knee Walker, Silver Vein

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Drive Medical DV8 Aluminum Steerable Knee Walker, Silver Vein

Item #: WBB985312

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $299.00 Save up to 23%
Qty Price
1 $262.95 ea.
2+ $229.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical DV8 Aluminum Steerable Knee Walker, Silver Vein

The DV8 Steerable knee walker by Drive Medical provides a comfortable pain free alternative to crutches and is ideal for individuals who are recovering from foot surgery, breaks, sprains, amputations and ulcers of the foot. This innovative and stylish crutch substitute can be easily adjusted without tools to meet your needs allowing for increased maneuverability. The DV8 is equipped with large 8" casters and dual frame design providing maximum control when used indoors or outdoors. This economy knee walker comes standard with tool free height adjustable dual hand brakes ensuring optimal safety and security when in use. The extra thick leg pad can be height adjusted and is channeled to provide increased stability allowing for a pain free comfortable experience. One of the greatest features of the DV8 knee walker is how easily the unit folds without tools making travel, storage or just getting around easy.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER790
    • LENGTH17"
    • WIDTH32"
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONSteerable Knee Walker
    • COLORSilver Vein
    • HANDLE HEIGHT33" - 37-1/2"
    • MATERIALSteel
    • PAD WIDTH7"
    • PAD DEPTH14.25"
    • PAD HEIGHT19" - 22"
    • ALLERGYLatex Free
    • LIMITED WARRANTYLimited Lifetime, Lifetime Warranty on Brake Cable
    • CASTERS8" Casters
    • SIZEAdult
    • PACKAGE QUANTITY1
    • TYPEWalker

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Drive Medical Knee Walker 790

Your review: Great product for getting rid of the crutches. Much more comfortable and versitale mobility. Light weight makes it easy to lift one handed. Great design with the user in mind. Global Industrial service was fast and efficient.

Pros: Light weight, locking brakes and soft knee pad. Makes a great temporary seat.

Cons: Steering shock on rough terrain is notable but understandable. Small wheels work best on smooth hard, even surfaces. Seat pad board broke at three weeks but after contacting OEM diirectly I was provided a replacement pad at no cost.

Is this review helpful?

drive medical knee walker 790

Your review: i love my knee walker very durable and easy to use i just wish you could set the brakes so you could do things with both hands like cooking without having to worry about it rolling away from where your working

Is this review helpful?

Quick shipping, quality product

Your review: Very solid product, used by a working pharmacist with a broken ankle healing in a cumbersome cast, who works 6 days a week, 10 hours each day. Solid design, steady, safe, stable, easy to maneuver around tight bays. Very easy assembly with supplied Allen wrench and directions. Bravo!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!