Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :T9AB275206

MPN #: 10289RD

Drive Medical 10289RD Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red

Product Description
This 3 wheel rollator in blue has a lightweight aluminum frame and comes standard with basket, tray and pouch. Easy one hand folding makes for simple storage. Easy to adjust handle height with self-threading knob. Lightweight solid 7.5" wheels for indoor and outdoor use. Comes standard with special loop locks made of internal aluminum casting to ensure safety.

Features and Benefits:
  • Comes standard with basket, tray and pouch
  • Basket conveniently folds for easy storage
  • Comes with frame folded and compact; Pull lightweight aluminum trombone-style frame to lock in place and secure with lock knob
  • 7.5" casters for indoor or outdoor use
  • Handles easily adjust in height with self-threading knob
  • Special loop lock made of internal aluminum casting operates easily and ensures safety
  • Easy, one-hand folding
Product Specifications:
  • Actual Product Weight: 11 lbs
  • Casters: 7.5"
  • Handle Height (Max): 36.5"
  • Handle Height (Min): 32"
  • Number of Wheels: 3
  • Overall Product Height: 32"
  • Overall Product Length: 24"
  • Overall Product Width: 25"
  • Primary Product Color: Flame Red
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width25 in
Height32 - 36-1/2 in
Weight Capacity300 lbs
Weight11 lbs
SizeStandard
Handle Height32 - 36-1/2 in

Product Details

TypeRollator
ColorRed
Casters7.5" Casters
Description3-Wheel Rollator
Package Quantity1
Manufacturers Part Number10289RD
BrandDrive Medical

Warranty

WarrantyLifetime Limited