Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Boring Bars

59 Results
View All Shank Diameter
View All Bore Depth
View All Length
View All Material
59 Results
Compare
1
1
$56.95
Ships in 5 Business Days

Shank Diameter

5/8"

Material

Cobalt

Length

3-3/8 in

Min Bore

5/8"

Compare
1
1
$29.95
Ships in 5 Business Days

Shank Diameter

3/16"

Material

Solid Carbide

Length

2 in

Min Bore

.120"

Compare
1
1
$62.95
Ships in 5 Business Days

Shank Diameter

3/4"

Material

Cobalt

Length

5-3/16 in

Min Bore

11/16"

Compare
1
1
$66.95
Ships in 5 Business Days

Shank Diameter

5/8"

Material

Carbide Tipped

Length

2-5/16 in

Min Bore

3/8"

Compare
1
1
$29.95
Ships in 5 Business Days

Shank Diameter

3/16"

Material

Solid Carbide

Length

2 in

Min Bore

.160"

Compare
1
1
$31.95
Ships in 5 Business Days

Shank Diameter

3/16"

Material

Solid Carbide

Length

2 in

Min Bore

.140"

Compare
1
1
$61.95
Ships in 5 Business Days

Shank Diameter

3/4"

Material

Cobalt

Length

4-5/8 in

Min Bore

5/8"

Compare
1
1
$29.95
Ships in 5 Business Days

Shank Diameter

3/16"

Material

Solid Carbide

Length

2 in

Min Bore

.160"

Compare
1
1
$63.95
Ships in 5 Business Days

Shank Diameter

3/4"

Material

Cobalt

Length

4 in

Min Bore

3/4"

Compare
1
1
$61.95
Ships in 5 Business Days

Shank Diameter

3/4"

Material

Cobalt

Length

3-13/16 in

Min Bore

11/16"

Compare
1
1
$44.95
Ships in 5 Business Days

Shank Diameter

1/2"

Material

HSS

Length

2-9/16 in

Min Bore

1/2"

Compare
1
1
$10.25
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C6 Carbide

Length

3-1/8 in

Min Bore

3/8"

Compare
1
1
$10.25
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C2 Carbide

Length

2-21/32 in

Min Bore

3/8"

Compare
1
1
$42.95
Ships in 5 Business Days

Shank Diameter

5/8"

Material

Cobalt

Length

2-13/16 in

Min Bore

7/16"

Compare

APT Boring Bar MB 3

Model #: WBB832393
1
1
$72.95
Ships in 5 Business Days

Shank Diameter

1/2"

Material

Carbide

Length

2-1/8 in

Min Bore

1/8"

Compare

APT Boring Bar MB 5

Model #: WBB832460
1
1
$97.95
Ships in 5 Business Days

Shank Diameter

1/2"

Material

Carbide

Length

2-7/16 in

Min Bore

3/16"

Compare

APT Boring Bar MA 2

Model #: WBB832388
1
1
$62.95
Ships in 5 Business Days

Shank Diameter

3/8"

Material

Carbide

Length

1-23/32 in

Min Bore

3/32"

Compare

APT Boring Bar MA 1

Model #: WBB832387
1
1
$59.95
Ships in 5 Business Days

Shank Diameter

3/8"

Material

Carbide

Length

1-9/16 in

Min Bore

1/16"

Compare
1
1
$10.25
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C6 Carbide

Length

2-3/4 in

Min Bore

5/16"

Compare
1
1
$10.50
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C2 Carbide

Length

2-3/16 in

Min Bore

3/8"

Compare
1
1
$27.95
Ships in 5 Business Days

Shank Diameter

1/8"

Material

Solid Carbide

Length

1-1/2 in

Min Bore

.080"

Compare

APT Boring Bar MB 6

Model #: WBB832461
1
1
$99.95
Ships in 5 Business Days

Shank Diameter

1/2"

Material

Carbide

Length

2-13/16 in

Min Bore

1/4"

Compare
1
1
$27.95
Ships in 5 Business Days

Shank Diameter

1/8"

Material

Solid Carbide

Length

1-1/2 in

Min Bore

.050"

Compare
1
1
$58.95
Ships in 5 Business Days

Shank Diameter

1/2"

Material

Carbide Tipped

Length

2-3/16 in

Min Bore

5/16"

Compare
1
1
$29.95
Ships in 5 Business Days

Shank Diameter

3/16"

Material

Solid Carbide

Length

2 in

Min Bore

.140"

Compare
1
1
$53.95
Ships in 5 Business Days

Shank Diameter

5/8"

Material

Cobalt

Length

3-3/16 in

Min Bore

9/16"

Compare
1
1
$47.95
Ships in 5 Business Days

Shank Diameter

5/8"

Material

Cobalt

Length

3 in

Min Bore

1/2"

Compare

APT Boring Bar MA 5

Model #: WBB832389
1
1
$94.95
Ships in 5 Business Days

Shank Diameter

3/8"

Material

Carbide

Length

2-3/16 in

Min Bore

3/16"

Compare
1
1
$29.95
Ships in 5 Business Days

Shank Diameter

3/16"

Material

Solid Carbide

Length

2 in

Min Bore

.140"

Compare
1
1
$24.25
Ships in 5 Business Days

Shank Diameter

3/4"

Material

C6 Carbide

Length

4-1/4 in

Min Bore

9/16"

Compare
1
1
$58.95
Ships in 5 Business Days

Shank Diameter

3/4"

Material

Cobalt

Length

3-5/8 in

Min Bore

5/8"

Compare
1
1
$61.95
Ships in 5 Business Days

Shank Diameter

3/4"

Material

Cobalt

Length

4-7/8 in

Min Bore

5/8"

Compare
1
1
$10.25
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C6 Carbide

Length

2-3/8 in

Min Bore

5/16"

Compare
1
1
$10.25
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C6 Carbide

Length

2-21/32 in

Min Bore

3/8"

Compare
1
1
$10.25
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C2 Carbide

Length

2-3/8 in

Min Bore

5/16"

Compare
1
1
$58.95
Ships in 5 Business Days

Shank Diameter

1/2"

Material

Carbide Tipped

Length

2-3/8 in

Min Bore

3/8"

Compare
1
1
$66.95
Ships in 5 Business Days

Shank Diameter

3/4"

Material

Cobalt

Length

5-1/2 in

Min Bore

3/4"

Compare
1
1
$10.25
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C2 Carbide

Length

2-3/4 in

Min Bore

5/16"

Compare
1
1
$58.95
Ships in 5 Business Days

Shank Diameter

1/2"

Material

Carbide Tipped

Length

2-9/16 in

Min Bore

1/2"

Compare
1
1
$56.95
Ships in 5 Business Days

Shank Diameter

5/8"

Material

Cobalt

Length

4-5/16 in

Min Bore

9/16"

Compare
1
1
$10.25
Ships in 5 Business Days

Shank Diameter

3/8"

Material

C2 Carbide

Length

3-1/8 in

Min Bore

3/8"

Compare

APT Boring Bar MB 2

Model #: WBB832392
1
1
$70.95
Ships in 5 Business Days

Shank Diameter

1/2"

Material

Carbide

Length

1-15/16 in

Min Bore

3/32"