Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hassay Savage Broach Set No. 1 Dura Case
See all 13 items in product family

Hassay Savage Broach Set No. 1 Dura Case

Item #: WBB546213

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $214.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Hassay Savage Broach Set No. 1 Dura Case

Includes:
  • 3 Broaches
  • 5 Collared Bushings
  • 15 Combinations
  • Sturdy Polypropylene Case

Product Specifications

    • BRANDHassay Savage
    • MANUFACTURERS PART NUMBER15315
    • DESCRIPTIONBroach Set
    • TYPE#1
    • INCLUDES3 Broaches, 5 Collared Bushings, 15 Combinations, Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:44