Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imported Tpg-322 C-2 Carbide Insert - Pkg Qty 10
See all 84 items in product family

Imported Tpg-322 C-2 Carbide Insert - Pkg Qty 10

Item #: WBB887023

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.81 each

Sold in packages of 10

Price: $28.10
Product Information
Customer Review
Product Q&A
Carbide Insert

A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.

Product Specifications

    • PACKAGE QUANTITY10
    • STYLETPG
    • I.C.3/8"
    • THICKNESS1/8"
    • RADIUS1/32"
    • CARBIDE GRADEC-2
    • COATING--
    • BRANDImported
    • INSERT NUMBERTPG-322

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed