Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Tool Bits

50 Results
View All Type
View All Size
View All Style
View All Length
50 Results
Compare
1
1
$62.00
Sold in packages of 10 / $6.20 ea
Ships in 3 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$20.00
Ships in 5 Business Days

Material

HSS

Size

3/8 Square in

Direction of Rotation

Neutral

Finish

Bright

Compare
BESTSELLER
1
1
$52.00
Sold in packages of 10 / $5.20 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$88.00
Sold in packages of 10 / $8.80 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$14.00
Ships in 5 Business Days

Material

Cobalt

Size

1/2 in

Finish

Bright

Compare
1
1
$9.50
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

1/2 x 1/2 x 3-1/2 in

Direction of Rotation

Right Hand

Compare
1
1
$140.00
Sold in packages of 10 / $14.00 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$47.90
Sold in packages of 10 / $4.79 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$57.00
Sold in packages of 10 / $5.70 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$65.00
Sold in packages of 10 / $6.50 ea
Ships within 1 Business Day

Carbide Grade

C-5 & C-6

Compare
1
1
$70.00
Sold in packages of 10 / $7.00 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$26.95
Ships in 5 Business Days

Carbide Grade

C-2

Material

HSS / Carbide Tip

Size

1/2 x 1 x 5 in

Direction of Rotation

Right Hand

Compare
1
1
$69.00
Sold in packages of 10 / $6.90 ea
Ships in 5 Business Days

Carbide Grade

C-2

Compare
BESTSELLER
1
1
$5.60
Ships in 5 Business Days

Carbide Grade

C-2

Material

HSS / Carbide Tip

Size

1/4 x 1/4 x 2 in

Direction of Rotation

Right Hand

Compare
1
1
$5.20
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

1/4 x 1/4 x 2 in

Direction of Rotation

Left Hand

Compare
1
1
$3.46
Ships within 1 Business Day

Material

HSS

Size

1/4 in

Finish

Bright

Compare
1
1
$16.00
Ships in 3 Business Days

Carbide Grade

C-2

Material

HSS / Carbide Tip

Size

1/2 x 1/2 x 3-1/2 in

Direction of Rotation

Right Hand

Compare
1
1
$105.00
Sold in packages of 10 / $10.50 ea
Ships in 5 Business Days

Carbide Grade

C-2

Compare
BESTSELLER
1
1
$62.00
Sold in packages of 10 / $6.20 ea
Ships in 3 Business Days

Carbide Grade

C-2

Compare
1
1
$28.95
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

1 x 1 x 7 in

Direction of Rotation

Neutral

Compare
1
1
$165.00
Sold in packages of 10 / $16.50 ea
Ships in 3 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$14.50
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

3/4 x 3/4 x 4-1/2 in

Direction of Rotation

Neutral

Compare
1
1
$6.70
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

3/8 x 3/8 x 2-1/2 in

Direction of Rotation

Neutral

Compare
1
1
$95.00
Sold in packages of 10 / $9.50 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$14.50
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

3/4 x 3/4 x 4-1/2 in

Direction of Rotation

Neutral

Compare
1
1
$7.60
Ships within 1 Business Day

Carbide Grade

C-2

Material

HSS / Carbide Tip

Size

1/2 x 1/2 x 3-1/2 in

Direction of Rotation

Neutral

Compare
1
1
$95.00
Sold in packages of 10 / $9.50 ea
Ships in 5 Business Days

Material

Carbide

Grade

C-2

Finish

Bright

Compare
BESTSELLER
1
1
$207.50
Sold in packages of 10 / $20.75 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$7.70
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

1/2 x 1/2 x 3-1/2 in

Direction of Rotation

Neutral

Compare

JET® 660200 Turning Tool Kit

Model #: WBB0503488
1
1
$269.95
Ships in 4 Business Days
Compare
1
1
$82.00
Sold in packages of 10 / $8.20 ea
Ships in 2 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$10.50
Ships in 5 Business Days

Carbide Grade

C-6

Material

HSS / Carbide Tip

Size

5/8 x 5/8 x 4 in

Direction of Rotation

Neutral

Compare
1
1
$8.10
Ships in 5 Business Days

Material

HSS

Size

1/2 in

Finish

Bright

Compare
1
1
$120.00
Sold in packages of 10 / $12.00 ea
Ships in 3 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$127.50
Sold in packages of 10 / $12.75 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$21.75
Ships in 5 Business Days

Material

HSS

Size

1/2 Square in

Direction of Rotation

Right Hand

Finish

Bright

Compare
1
1
$11.00
Ships in 5 Business Days

Material

HSS

Size

3/8 in

Finish

Bright

Compare
1
1
$11.25
Ships in 5 Business Days

Material

Cobalt

Size

7/16 in

Finish

Bright

Compare
1
1
$115.00
Sold in packages of 10 / $11.50 ea
Ships within 1 Business Day

Carbide Grade

C-2

Compare
1
1
$130.00
Sold in packages of 10 / $13.00 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6

Compare
1
1
$165.00
Sold in packages of 10 / $16.50 ea
Ships in 2 Business Days

Carbide Grade

C-6

Compare
1
1
$82.00
Sold in packages of 10 / $8.20 ea
Ships in 5 Business Days

Carbide Grade

C-5 & C-6