Tool Bits
Availability
Type
Size
Brand
Style
Length
Material
Price
Carbide Grade
C-5 & C-6
Material
HSS
Size
3/8 Square in
Direction of Rotation
Neutral
Finish
Bright
Carbide Grade
C-5 & C-6
Carbide Grade
C-5 & C-6
Material
Cobalt
Size
1/2 in
Finish
Bright
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
1/2 x 1/2 x 3-1/2 in
Direction of Rotation
Right Hand
Carbide Grade
C-5 & C-6
Carbide Grade
C-5 & C-6
Carbide Grade
C-5 & C-6
Carbide Grade
C-5 & C-6
Carbide Grade
C-5 & C-6
Carbide Grade
C-2
Material
HSS / Carbide Tip
Size
1/2 x 1 x 5 in
Direction of Rotation
Right Hand
Carbide Grade
C-2
Carbide Grade
C-2
Material
HSS / Carbide Tip
Size
1/4 x 1/4 x 2 in
Direction of Rotation
Right Hand
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
1/4 x 1/4 x 2 in
Direction of Rotation
Left Hand
Material
HSS
Size
1/4 in
Finish
Bright
Carbide Grade
C-2
Material
HSS / Carbide Tip
Size
1/2 x 1/2 x 3-1/2 in
Direction of Rotation
Right Hand
Carbide Grade
C-2
Carbide Grade
C-2
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
1 x 1 x 7 in
Direction of Rotation
Neutral
Carbide Grade
C-5 & C-6
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
3/4 x 3/4 x 4-1/2 in
Direction of Rotation
Neutral
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
3/8 x 3/8 x 2-1/2 in
Direction of Rotation
Neutral
Carbide Grade
C-5 & C-6
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
3/4 x 3/4 x 4-1/2 in
Direction of Rotation
Neutral
Carbide Grade
C-2
Material
HSS / Carbide Tip
Size
1/2 x 1/2 x 3-1/2 in
Direction of Rotation
Neutral
Import C-2 Grade Carbide Insert for Indexable Tool Bit TBI-322 Style 3/8" Insert I.C. - Pkg Qty 10
Material
Carbide
Grade
C-2
Finish
Bright
Carbide Grade
C-5 & C-6
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
1/2 x 1/2 x 3-1/2 in
Direction of Rotation
Neutral
Carbide Grade
C-5 & C-6
Carbide Grade
C-6
Material
HSS / Carbide Tip
Size
5/8 x 5/8 x 4 in
Direction of Rotation
Neutral
Material
HSS
Size
1/2 in
Finish
Bright
Carbide Grade
C-5 & C-6
Carbide Grade
C-5 & C-6
Import Square Shoulder Turning Indexable Tool Bits AR-8 Style 1/2" Square 3/8" Insert I.C.
Material
HSS
Size
1/2 Square in
Direction of Rotation
Right Hand
Finish
Bright
Material
HSS
Size
3/8 in
Finish
Bright
Material
Cobalt
Size
7/16 in
Finish
Bright
Carbide Grade
C-2
Carbide Grade
C-5 & C-6
Carbide Grade
C-6
Carbide Grade
C-5 & C-6