Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import Heat Treated Steel Coupling Nuts 5/16"-18 Thread
See all 16 items in product family

Import Heat Treated Steel Coupling Nuts 5/16"-18 Thread

Item #: WBB894257

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.08
Product Information
Customer Review
Product Q&A
Coupling Nuts

Couple two or more studs together to create a stud of any length needed. Heat treated steel with a black oxide finish.

Product Specifications

    • MATERIALHeat Treated Steel
    • BRANDImport
    • MANUFACTURERS PART NUMBER3900-1183
    • THREAD SIZE5/16"-18
    • LENGTH7/8"
    • TYPECoupling Nuts
    • FINISHBlack Oxide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed