Clamp Components

Roll-In T-Slot Nuts
| Compare | Image | Finish | Material | Package Quantity | Table Slot | Thread Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Zinc Plated | Steel | 1 | 5/16" | M6 in | T9FB2680109 | $0.88 |

T-Slot Nuts

Clamp Nuts
Related Products
The JET® CK-58, 58-pc Clamping Kit with Tray for 3/4" T-slot with 5/8" - T.P.I. studs. Ideal accessory for your lathe. JET® has the tool kits and accessories you need to ensure superior performance of your Milling Machine. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment. Features: 58-pc Clamping Kit with Tray for 3/4" T-slots Storage tray can be wall-mounted or machine-mounted Three complete sets to choose from Twenty four studs, four each Includes 6 T-slot nuts, 6 flange nuts, 4 coupling nuts, 6 step blocks, 6 step ...
"U" Clamps Drop Forged Steel Ideal for holding down all types of work on every type of machine Proper strength and stiffness to handle all types of clamping jobs
Available in case hardened carbon steel or stainless steel Imperfect thread to prevent damage to machine table Custom sizes & Tapped-thru hole available upon request
58-Pieces 5/8" Pro-Series Steel Clamping Kit Features: Fits all Bridgeport type milling machines Made of powered casting steel for stronger strength All parts heat trated Includes: (24) Studs 4 of each: 3", 4", 5", 6", 7" and 8" long (4) Coupling units (6) Flange nuts (6) Forged steel step clamps, 2 each based on stud sets (6) T-Nuts (12) Steel step blocks (1) Wall rack (1) T-Slot cleaner (1) Wrench
Quick release knurled nuts GN 6303.1 are used in such applications where the nut has to be completely removed after the releasing operation and refitted very rapidly for re-clamping. The nut is tilted over the threaded spindle. When in position, the nut is brought into a straight position for meshing of the two threads on nut and spindle. The nut will then have to be turned only by a fraction of a rotation to achieve clamping.



