Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwestern 52 Pc Step Block & Clamp Set W/1" Step Blocks & Fitted Rack 3/8"-16 for 7/16" Slot
See all 67 items in product family

Northwestern 52 Pc Step Block & Clamp Set W/1" Step Blocks & Fitted Rack 3/8"-16 for 7/16" Slot

Item #: WBB894433

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
Northwestern Step Block & Clamp Set

Northwestern's Clamping Kits reduce the set-up time needed on milling machines, boring mills and for other machine table operations. All the studs, nuts, clamps and blocks are kept organized, and within easy reach. When using step blocks with clamps, be certain clamp teeth are fully engaged with teeth on step block to prevent damage to block or clamp.

Set Contains:
  • 4 Studs of each length: 3"-4"-5"-6"-7"-8"
  • 6 T-Slot Nuts
  • 4 Flanged Nuts
  • 4 Coupling Nuts
  • 6 Step Blocks
  • 6 Step Clamps
  • 1 "T" Slot Cleaner
  • 1 Handy Holder

Product Specifications

    • BRANDNorthwestern
    • SLOT WIDTH7/16"
    • STUD SIZE3/8"-16
    • TYPEStep Block & Clamp Set
    • NUMBER OF PIECES52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!