Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imported T-Slot Nut 3/8-16 Thread For 1/2" Table Slot, Heat Treated Steel
See all 96 items in product family

Imported T-Slot Nut 3/8-16 Thread For 1/2" Table Slot, Heat Treated Steel

Item #: WBB896050

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.52
Product Information
Customer Review
Product Q&A
T-Slot Nut

Imperfect thread to prevent damage to machine table. Tapped-thru hole available upon request.

Product Specifications

    • MATERIALHeat Treated Steel
    • BRANDImport
    • NUT WIDTH--
    • TABLE SLOT1/2"
    • TYPEStandard T-Slot Nut
    • FINISHBlack Oxide
    • NUT HEIGHT--
    • LENGTH--
    • THREAD SIZE3/8-16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:27