Sprayon MR312 Dry Zinc Stearate Release Agent, 12 oz. Aerosol Can - s00312000 - Pkg Qty 12
See all 64 items in product family

Sprayon MR312 Dry Zinc Stearate Release Agent, 12 oz. Aerosol Can - s00312000 - Pkg Qty 12

Item #: WBB52947

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.00 each

Sold in packages of 12

Price: $108.00
Product Information
Customer Review
Product Q&A
Accessories
Sprayon MR312 Dry Zinc Stearate Release Agent, 12 oz. Aerosol Can - s00312000

Dry Powder Zinc Stearate Mold Release is ideal for thermosetting and thermo-plastic applications. This high-grade, finely milled dry zinc-powder release agent is effective up to 450°F. It controls gobbing and hot spots, reduces rejected parts and will not interfere with post-finishing operations.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONDry Powder Zinc Stearate Mold Release
    • MANUFACTURERS PART NUMBERs00312000
    • PACKAGE QUANTITY12/Case
    • SIZE12 oz. Aerosol
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
54.166.75.80:62